Shop All Mailer Envelopes
Stayflats
Self-Seal Flat Mailers, 11" x 13 1/2", White, 100/Case
Mfr # RM3SS
Zoro # G4073346
product price: $83.99
/pk 100, $0.84/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Chipboard
- Post-Consumer Recyclability 97%
- Pre-Printed Address Lines No
- Outside Length 13 1/2 in
Product Information
- Brand Stayflats
- MFR # RM3SS
- Zoro # G4073346
- UPC # 841436017022
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Outside Length | 13 1/2 in |
Outside Width | 11 in |
Usable Length | 13 1/2 in |
Usable Width | 11 in |
Details
Item | Mailer Envelopes |
Color | White |
Material | Chipboard |
Post-Consumer Recyclability | 97% |
Pre-Printed Address Lines | No |
Mailer Type | Flat |
With Tear Strip | Yes |
Material Thickness | 0.02 in |
Closure Style | Self Sealing |
Green Environmental Attribute | Product Contains 100% Total Recycled Content, Plastic-Free Packaging Product |
Description
Mailer Envelopes, Material Chipboard, Mailer Type Flat, Closure Style Self Sealing, Color White, Usable WxL 11x13 1/2 in, Usable Width 11 in, Usable Length 13 1/2 in, Outside WxL 11-3/4x13-1/2 in, Outside Width 11 3/4 in, Outside Length 13 1/2 in, Material Thickness 0.02 in, Post-Consumer Recyclability 97 Percent, With Tear Strip Yes, Pre-Printed Address Lines No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION 48"x72" Magnetic Dry Erase Board, Aluminum Frame, Board Color: White (MA2707790)
- MINILAND EDUCATIONAL Gender Neutral Baby Carrier for 15in. Dolls (31223)
- C-LINE PRODUCTS Clip 'N Go Report Cover, Assorted Colors Color May Vary Set of 24 Report Covers, 24PK (99326-DS)
- ZORO SELECT Literature Mailers, 23" x 13" x 2 1/2", White, 50/Bundle (55VL28)
- STAYFLATS Flat Mailers, 20" x 27", White, 50/Bundle (RM12SFW)
- STAYFLATS Flat Mailers, 13" x 18", White, 100/Case (RM6W)
- STAYFLATS Self-Seal Flat Mailers, 6" x 8", White, 100/Case (RM1SS)
- STAYFLATS Self-Seal Flat Mailers, 7" x 9", White, 100/Case (RM10SS)
- STAYFLATS Self-Seal Flat Mailers, 17" x 21", White, 100/Case (RM7PS)
- STAYFLATS Flat Mailers, 12-3/4" x 15", White, 100/Case (RM4W)
- PARTNERS BRAND Nylon Reinforced Mailers, #7, 14 1/2" x 20", Kraft, 250/Case (B890)
- Stayflats Mailer Envelopes