Shop All Mailer Envelopes
Stayflats
Flat Mailers, 6" x 6", White, 200/Case
Mfr # RM9
Zoro # G4075446
product price: $80.49
/pk 200, $0.40/ea
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Chipboard
- Outside Length 6 in
- Material Thickness 0.028 in
- With Tear Strip No
Product Information
- Brand Stayflats
- MFR # RM9
- Zoro # G4075446
- UPC # 841436023801
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Outside Length | 6 in |
Usable Length | 6 in |
Outside Width | 6 in |
Usable Width | 6 in |
Details
Item | Mailer Envelopes |
Color | White |
Material | Chipboard |
Material Thickness | 0.028 in |
With Tear Strip | No |
Mailer Type | Flat |
Post-Consumer Recyclability | 97% |
Pre-Printed Address Lines | No |
Closure Style | Tab Locking |
Green Environmental Attribute | Product Contains 100% Total Recycled Content, Plastic-Free Packaging Product |
Description
Mailer Envelopes, Material Chipboard, Mailer Type Flat, Closure Style Tab Locking, Color White, Usable WxL 6 in x 6 in, Usable Width 6 in, Usable Length 6 in, Outside WxL 6 in x 6 in, Outside Width 6 in, Outside Length 6 in, Material Thickness 0.028 in, Post-Consumer Recyclability 97 Percent, With Tear Strip No, Pre-Printed Address Lines No, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Holder, Open Side, 8.5x11, Clear, PK25 (49911)
- SHARPIE Clear View Highlighter Pack, 4PK (SAN2128213)
- ZORO SELECT Corrugated Boxes, 9" x 9" x 6", Kraft, 25/Bundle (11K627)
- TICONDEROGA My First Ticonderoga Pencil with Eraser, PK 36 (33336)
- STAYFLATS Self-Seal Flat Mailers, 9" x 11 1/2", White, 100/Case (RM2SS)
- STAYFLATS Self-Seal Flat Mailers, 12 3/4" x 15", White, 100/Case (RM4SS)
- STAYFLATS Flat Mailers, 13" x 18", White, 100/Case (RM6W)
- STAYFLATS Self-Seal Flat Mailers, 17" x 21", White, 100/Case (RM7PS)
- STAYFLATS Self-Seal Flat Mailers, 11" x 13 1/2", White, 100/Case (RM3SS)
- STAYFLATS Self-Seal Flat Mailers, 6" x 8", White, 100/Case (RM1SS)
- PLE PACKNG ENVELOP5.5""X10 (63414ACE)
- Stayflats Mailer Envelopes