Shop All Mailer Envelopes
Stayflats
Flat Mailers, 18" x 24", White, 50/Bundle
Mfr # RM11W
Zoro # G4070878
product price: $114.99
/pk 50, $2.30/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Chipboard
- With Tear Strip No
- Mailer Type Flat
- Outside Width 18 in
Product Information
- Brand Stayflats
- MFR # RM11W
- Zoro # G4070878
- UPC # 841436016209
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Outside Width | 18 in |
Usable Length | 24 in |
Usable Width | 18 in |
Outside Length | 24 in |
Details
Item | Mailer Envelopes |
Color | White |
Material | Chipboard |
With Tear Strip | No |
Mailer Type | Flat |
Pre-Printed Address Lines | No |
Closure Style | Tab Locking |
Material Thickness | 0.028 in |
Post-Consumer Recyclability | 97% |
Green Environmental Attribute | Product Contains 100% Total Recycled Content, Plastic-Free Packaging Product |
Description
Mailer Envelopes, Material Chipboard, Mailer Type Flat, Closure Style Tab Locking, Color White, Usable WxL 18 in x 24 in, Usable Width 18 in, Usable Length 24 in, Outside WxL 18 in x 24 in, Outside Width 18 in, Outside Length 24 in, Material Thickness 0.028 in, Post-Consumer Recyclability 97 Percent, With Tear Strip No, Pre-Printed Address Lines No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL High-Density Shredder Bag, 40-45gal, PK100 (UNV35946)
- ZORO SELECT 6" x 4" Open Poly Bags, 2 mil, Clear (5ZW08)
- 3M Tape, Vinyl, 1Inx36yd, Yw (4711YE)
- ARCHITECTURAL MAILBOXES MB1 Post Mount Mailbox + Post Black (7680B-10)
- STAYFLATS Flat Mailers, 13" x 18", White, 100/Case (RM6W)
- STAYFLATS Self-Seal Flat Mailers, 9" x 11 1/2", White, 100/Case (RM2SS)
- STAYFLATS Self-Seal Flat Mailers, 17" x 21", White, 100/Case (RM7PS)
- STAYFLATS Self-Seal Flat Mailers, 6" x 8", White, 100/Case (RM1SS)
- STAYFLATS Self-Seal Flat Mailers, 7" x 9", White, 100/Case (RM10SS)
- STAYFLATS Self-Seal Flat Mailers, 12 3/4" x 15", White, 100/Case (RM4SS)
- PARTNERS BRAND Outside Tuck Mailers, 5 5/8" x 4 3/16" x 5", White, 50/Bundle (MEZ545)
- Stayflats Mailer Envelopes