Shop All Mailer Envelopes
Stayflats
Flat Mailers, 13" x 18", White, 100/Case
Mfr # RM6W
Zoro # G4067335
product price: $97.19
/pk 100, $0.97/ea
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Chipboard
- Outside Length 18 in
- Usable Length 18 in
- Mailer Type Flat
Product Information
- Brand Stayflats
- MFR # RM6W
- Zoro # G4067335
- UPC # 841436023887
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Outside Length | 18 in |
Usable Length | 18 in |
Outside Width | 13 in |
Usable Width | 13 in |
Details
Item | Mailer Envelopes |
Color | White |
Material | Chipboard |
Mailer Type | Flat |
Closure Style | Tab Locking |
Material Thickness | 0.028 in |
Pre-Printed Address Lines | No |
With Tear Strip | No |
Post-Consumer Recyclability | 97% |
Green Environmental Attribute | Product Contains 100% Total Recycled Content, Plastic-Free Packaging Product |
Description
Mailer Envelopes, Material Chipboard, Mailer Type Flat, Closure Style Tab Locking, Color White, Usable WxL 13 in x 18 in, Usable Width 13 in, Usable Length 18 in, Outside WxL 13 in x 18 in, Outside Width 13 in, Outside Length 18 in, Material Thickness 0.028 in, Post-Consumer Recyclability 97 Percent, With Tear Strip No, Pre-Printed Address Lines No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARIFOLD Antimicrobial Wall Display Unit 10 White Pockets (WA221)
- PROPAC DRAWSTRING CINCH, RED (B6109-RED)
- ZORO SELECT Fastener Tech Sheet, UNC/UNF Threads (5DFF4)
- BRADY Letter Label, W, 2-1/4in.Hx7/8in.W, Vinyl (1534-W)
- STAYFLATS Self-Seal Flat Mailers, 6" x 8", White, 100/Case (RM1SS)
- STAYFLATS Self-Seal Flat Mailers, 11" x 13 1/2", White, 100/Case (RM3SS)
- STAYFLATS Self-Seal Flat Mailers, 9" x 11 1/2", White, 100/Case (RM2SS)
- STAYFLATS Self-Seal Flat Mailers, 12 3/4" x 15", White, 100/Case (RM4SS)
- STAYFLATS Flat Mailers, 12-3/4" x 15", White, 100/Case (RM4W)
- STAYFLATS Flat Mailers, 20" x 27", White, 50/Bundle (RM12SFW)
- QUALITY PARK QualityPrk, JUMBO SIZE KRAFT ENVELOPE, FOLD FLAP CLOSURE, 17 X 22, BROWN KRAFT, 25PK (42356)
- Stayflats Mailer Envelopes