Shop All Mailer Envelopes
Stayflats
Flat Mailers, 11" x 13-1/2", White, 100/Case
Mfr # RM3W
Zoro # G4067624
product price: $86.15
/pk 100, $0.86/ea
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Chipboard
- Outside Width 11 in
- Mailer Type Flat
- Usable Width 11 in
Product Information
- Brand Stayflats
- MFR # RM3W
- Zoro # G4067624
- UPC # 841436023863
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Outside Width | 11 in |
Usable Width | 11 in |
Outside Length | 13 1/2 in |
Usable Length | 13 in |
Details
Item | Mailer Envelopes |
Color | White |
Material | Chipboard |
Mailer Type | Flat |
With Tear Strip | No |
Material Thickness | 0.028 in |
Pre-Printed Address Lines | No |
Post-Consumer Recyclability | 97% |
Closure Style | Tab Locking |
Green Environmental Attribute | Product Contains 100% Total Recycled Content, Plastic-Free Packaging Product |
Description
Mailer Envelopes, Material Chipboard, Mailer Type Flat, Closure Style Tab Locking, Color White, Usable WxL 11 in x 13 in, Usable Width 11 in, Usable Length 13 in, Outside WxL 11 in x 13 1/2 in, Outside Width 11 in, Outside Length 13 1/2 in, Material Thickness 0.028 in, Post-Consumer Recyclability 97 Percent, With Tear Strip No, Pre-Printed Address Lines No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESCO 1-1/2" Ring ESD Binder 8-1/2 x 11" (07412)
- HAMMERMILL Paper, Colored, Gold, PK500 (10316-8)
- DEFLECTO Deflect-O 70801 Eight-Pocket Business Card Holder Capacity 400 Cards Clear (70801)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (96875)
- STAYFLATS Flat Mailers, 12-3/4" x 15", White, 100/Case (RM4W)
- STAYFLATS Self-Seal Flat Mailers, 6" x 8", White, 100/Case (RM1SS)
- STAYFLATS Self-Seal Flat Mailers, 12 3/4" x 15", White, 100/Case (RM4SS)
- STAYFLATS Self-Seal Flat Mailers, 17" x 21", White, 100/Case (RM7PS)
- STAYFLATS Flat Mailers, 13" x 18", White, 100/Case (RM6W)
- STAYFLATS Self-Seal Flat Mailers, 7" x 9", White, 100/Case (RM10SS)
- SEALED AIR Mailer, Jiffylite, 12.5X19, 50 Pk (SEL39097)
- Stayflats Mailing Tubes & Cartons