Shop All Pipe & Tube Clamps
Stauff
Tube Clamp, 1.81in H, 316 SS, Size 1in
Mfr # SP-325.4-ACT-DP-AS-U-W5-K-642012
Zoro # G4577575
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Type Anti-Corrosion Weld Mount Standard Clamp
- Tube Size 1 in
- Standards API RP 552, DIN 3015-1, NACE SP 0108-2008
- Length 1.97 in
Product Information
- Brand Stauff
- MFR # SP-325.4-ACT-DP-AS-U-W5-K-642012
- Zoro # G4577575
- Country of Origin Germany
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 1 in |
Length | 1.97 in |
Height | 1.81 in |
Width | 1.97 in |
Depth | 1.18 in |
Bolt Head Size | 6 13/32 mm |
Overall Width | 50 mm |
Installed Height | 46 mm |
For Maximum Outside Diameter | 25 3/8 mm |
Overall Length | 50 mm |
Overall Height | 46 mm |
Bolt Length | 38 3/32 mm |
Description
Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Elastomer, Clamp Type Weld Mount Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 25 3/8 mm, For Minimum Outside Diameter Not Applicable, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN G2 Optima Plus 81801 (G2 8180-1)
- EZ ROUTE Routing System, 10" H, 9" L, 6 Channels (R02-06)
- ZORO SELECT 1-1/4" NPT Stainless Steel Swing Check Valve (4VMU3)
- PARKER 0.096" Barb x 1/8" MNPT Brass 90 Degree Elbow (229-5/32-2)
- STAUFF Tube Clamp, 2.13in H, Size 3/4in x 3/4in (SP-319/19-ACT-GD-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 2.62in H, 316 SS, Size 1-1/2in (CRA-538-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.69in H, 316 SS, Size 1/2in (SP-212.7-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 2.05in H, 316 SS, Stand. Clamp (SP-426.9-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.63in H, 316 SS, Size 1/2in (CRA-212.7-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.75in H, 316 SS, Size 3/4in (CRA-319-ACT-DP-AS-U-W5-K-642012)
- DEFLECTO Aluminum Duct (2-Ply; 5Ft; Ul 181 Class 1) (FLXC0405)
- Stauff Plumbing Accessories