Shop All Pipe & Tube Clamps
Stauff
Tube Clamp, 1.69in H, 316 SS, Size 1/2in
Mfr # SP-212.7-ACT-DP-AS-U-W5-K-642012
Zoro # G4577618
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Type Anti-Corrosion Weld Mount Standard Clamp
- Tube Size 1/2 in
- Depth 1.18 in
- Insert Material Polypropylene
Product Information
- Brand Stauff
- MFR # SP-212.7-ACT-DP-AS-U-W5-K-642012
- Zoro # G4577618
- Country of Origin Germany
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 1/2 in |
Depth | 1.18 in |
Height | 1.69 in |
Width | 1.65 in |
Length | 1.65 in |
Overall Length | 41 29/32 mm |
Bolt Head Size | 6 13/32 mm |
Installed Height | 43 mm |
Overall Height | 42 29/32 mm |
Overall Width | 41 29/32 mm |
Bolt Length | 34 29/32 mm |
For Maximum Outside Diameter | 12 11/16 mm |
Description
Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Elastomer, Clamp Type Weld Mount Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 12 11/16 mm, For Minimum Outside Diameter Not Applicable, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 2-5/8" x 59/64" Elastomeric Elbow Pipe Fitting Insulation, 3/4" Wall (801-LRE-068258)
- SLOAN Box Mount Transformer (EL-248-40)
- ZORO SELECT Cap, 6", Iron, 1000 psi (0390030302)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E2C16X20-2-18X)
- STAUFF Tube Clamp, 1.75in H, 316 SS, Size 1in (CRA-325.4-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.81in H, 316 SS, Size 3/4in (SP-319-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.55in H, 316 SS, Twin Clamp (CRA-110/10-ACT-GD-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.18in D, 316 SS, Twin Clamp (SP-109.5/09.5-ACT-GD-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 2.13in H, Size 3/4in x 3/4in (SP-319/19-ACT-GD-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.46in H, 316 SS, Size 1/4in (SP-106.4A-ACT-DP-AS-U-W5-K-642012)
- HYDRA-ZORB Insulation Clamp, 1-1/8" OD x 1" Wall, 7-S (728112)
- Stauff Pipe & Tube Clamps