Shop All Ball Valves
Stauff
CS Valve, 3/8" NPT, 7250 PSI Max
Mfr # BBV-2-N06-8001-M
Zoro # G9665105
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Body Material Carbon Steel
- Body Style 2-Way
- Standard ANSI B1.20.1
- Connection Type FNPT
Product Information
- Brand Stauff
- MFR # BBV-2-N06-8001-M
- Zoro # G9665105
- Country of Origin Germany
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Details
Body Material | Carbon Steel |
Body Style | 2-Way |
Standard | ANSI B1.20.1 |
Connection Type | FNPT |
Temp. Range | -4 Degree F to 212 Degree F |
Stem Material | Carbon Steel |
Handle Type | Zinc Lever |
Ball Material | Carbon Steel |
Item | CS Valve,3/8" NPT,7250 PSI Max |
Ball Valve Basic Body Material | Carbon Steel |
Seat Material | Delrin(R) |
Max. Pressure | 7250 psi |
Description
CS Valve,3/8 In. NPT,7250 PSI Max
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA FAUCETS Combo Diverter Tub Spout, Brushed Nickel (OP-640018-BN)
- ZORO SELECT Flexible Coupling, For Pipe Size 8" x 8" (1070-88)
- ZORO SELECT 1/8" x 2" Black Pipe Nipple Sch 40 PK25 (580-020P25GR)
- B & K 3/4" Thrd Stop Valve (105-024)
- STAUFF Manual Steel Threaded 1/4 in. Npt Ball Valve (BBVM20040200K)
- STAUFF CS Valve, 1/2" NPT, 7250 PSI Max, w/Lock (BBV-2-N08-8001-M-LD3)
- STAUFF CS Valve, 1/2" NPT, 7250 PSI Max (BBV-2-N08-8001-M)
- STAUFF CS Valve, 3/4" NPT, 6000 PSI Max, w/Lock (BBV-2-N12-8001-M-LD3)
- STAUFF CS Valve, 1/2" SAE, 7250 PSI Max (BBV-2-U08-8001-M)
- STAUFF CS Valve, 1/4" NPT, 7250 PSI Max (BBV-2-N04-8001-M)
- APOLLO Ball Valve, 3/4in. NPT, SP, SS (76-104-01A)
- Stauff Ball Valves