Shop All Ball Valves
Stauff
CS Valve, 1/2" NPT, 7250 PSI Max, w/Lock
Mfr # BBV-2-N08-8001-M-LD3
Zoro # G9665297
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material Carbon Steel
- Body Style 2-Way
- Connection Type FNPT
- Stem Material Carbon Steel
Product Information
- Brand Stauff
- MFR # BBV-2-N08-8001-M-LD3
- Zoro # G9665297
- Country of Origin Germany
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Details
Body Material | Carbon Steel |
Body Style | 2-Way |
Item | CS Valve,1/2" NPT,7250 PSI Max,w/Lock |
Connection Type | FNPT |
Stem Material | Carbon Steel |
Temp. Range | -4 Degree F to 212 Degree F |
Max. Pressure | 7250 psi |
Ball Material | Carbon Steel |
Ball Valve Basic Body Material | Carbon Steel |
Handle Type | Zinc Lever |
Seat Material | Delrin(R) |
Standard | ANSI B1.20.1 |
Description
CS Valve,1/2 In. NPT,7250 PSI Max,w/Lock
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Adjustable, Wall mnt for Handshower (U4010-BL-PK)
- MILTON 10 PK PTC Tube Fitting, 1/4" MNPT, 1/2" OD, PK10 (2200-12)
- ARMACELL 1/8" x 6 ft. Pipe Insulation, 3/8" Wall (DGS03838)
- ALLPOINTS Sink Drain (561217)
- STAUFF CS Valve, 2" SAE, 6000 PSI Max (FBV-2-U32-0001-M)
- STAUFF CS Valve, 1/2" SAE, 7250 PSI Max (BBV-2-U08-8001-M)
- STAUFF CS Valve, 3/8" NPT, 7250 PSI Max, w/Lock (BBV-2-N06-8001-M-LD3)
- STAUFF CS Valve, 3/4" NPT, 6000 PSI Max, w/Lock (BBV-2-N12-8001-M-LD3)
- STAUFF Manual Steel Threaded 1/4 in. Npt Ball Valve (BBVM20040200K)
- STAUFF CS Valve, 3/4" NPT, 6000 PSI Max (BBV-2-N12-8001-M)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-152)
- Stauff Valves