Shop All USB Cables
Startech.Com
White Micro USB (M) to USB (F) OTG Host Cable 5in
Mfr # UUSBOTGW
Zoro # G6219937
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5 in
- Connector Type USB Micro-B (5 pin) to USB Type-A (4 pin) USB 2.0
- Color White
- Cable Type USB/USB Micro-B
- Height 0.35 in
Product Information
- Brand Startech.Com
- MFR # UUSBOTGW
- Zoro # G6219937
- UPC # 65030857192
- Country of Origin China
- Category USB Cables
Dimensions
Cable Length | 5 in |
Height | 0.35 in |
Length | 5 in |
Width | 0.67 in |
Details
Connector Type | USB Micro-B (5 pin) to USB Type-A (4 pin) USB 2.0 |
Color | White |
Cable Type | USB/USB Micro-B |
Includes | 5in White Micro USB to USB OTG Host Adapter M/F |
Product Type | Data Transfer Cable |
Shielding | Yes |
Description
Connect your USB On-The-Go capable tablet computer or Smartphone to USB 2.0 devices (thumb drives - USB mouse or keyboard - etc.) - Micro USB OTG Adapter - White Micro USB Host OTG Cable - USB OTG Adapter - 5in Micro USB Male to USB Female Cable - 5in - Download pictures, transfer data and work more efficiently
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 8Ah Battery Replacement for APC SMT750ICH (ML8-1213335128)
- BROTHER ADAPTER, AC, PTOUCH (BRTAD24)
- KENSINGTON BlackBelt Rug Case Surface Go, K97454WW (K97454WW)
- ILC Replacement for Kenwood Knb22n (KNB22N KENWOOD)
- STARTECH.COM Startech USB3SEXT6BK Superspeed USB 3.0 Extension Cable Black (YYI1-PX1147)
- STARTECH.COM Startech USB3SEXT1MBK Superspeed USB 3.0 Extension Cable Black (YYI1-PZ0754)
- STARTECH.COM USB 3.0 to Dual HDMI, USB32HD2 (USB32HD2)
- STARTECH.COM 3.3 Ft. USB C To Dp 1.2 Cable (CDP2DP1MBD)
- STARTECH.COM StarTech.com 6 ft. Black USB 2.0 Extension Cable A to A - M/F (USBEXTAA6BK)
- TRIPP LITE USB 3.1 Gen 1 Cable, Type C/A, M/F, 6" (U428-06N-F)
- STREAMLIGHT STYLUS PRO USB w/USB CordNylon Holster (SR66133)
- Startech.Com USB Cables