Shop All VGA Connectors & Cables
Startech.Com
VGA-Over-LAN Extender - IP Video with 2-port USB - 1920x1200
Mfr # IPUSB2VGA2
Zoro # G7148444
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible With Windows® 10, 8.1, 8, 7, Vista, XP
- Connector Type VGA (15 pin, High Density D-Sub)|USB Type-A (4 pin) USB 2.0|3.5 mm Mini-Jack (3 Position) to USB B (4 pin)|RJ-45
- Height 0.91 in
- Includes VGA over IP extender, screw kit, footpad set, mounting bracket, 3 ft [1 m] USB cable, 5 ft [1.5 m] CAT5 cable, universal power adapter (NA, EU, UK, ANZ), quick install guide
- Width 2.87 in
Product Information
- Brand Startech.Com
- MFR # IPUSB2VGA2
- Zoro # G7148444
- UPC # 65030864541
- Country of Origin Taiwan, Province of China
- Category VGA Connectors & Cables
Dimensions
Height | 0.91 in |
Width | 2.87 in |
Length | 3.98 in |
Details
Compatible With | Windows® 10, 8.1, 8, 7, Vista, XP |
Connector Type | VGA (15 pin, High Density D-Sub)|USB Type-A (4 pin) USB 2.0|3.5 mm Mini-Jack (3 Position) to USB B (4 pin)|RJ-45 |
Includes | VGA over IP extender, screw kit, footpad set, mounting bracket, 3 ft [1 m] USB cable, 5 ft [1.5 m] CAT5 cable, universal power adapter (NA, EU, UK, ANZ), quick install guide |
Output Voltage | 5 DC |
Input Voltage | 100 - 240 AC |
Number of USB Ports | 3 |
Power Consumption | 10 W |
Product Type | KVM Extender |
Description
Broadcast video from your computer to a remote VGA display over your LAN with remote USB console control - Works with VGA monitors televisions & projectors and any Windows computer connected to your network - Supports wired or wireless computers - Resolutions up to 1920 x 1200 - Turns your VGA monitor television or projector into an IP display - VGA over IP extender / Video over IP converter / Network display adapter - Collaborate with co-workers by using your network to share your display
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Angle Box (SBX-DV30)
- ACTI IP Camera, Indoor, Board, 2.55mm Focal L (Q12)
- RCA RCA Composite Adapter, Black (DHCOMEV)
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, Blue (7133840)
- STARTECH.COM HDMI Laptop to VGA Monitor Adapter - HDMI Male to HD15 Female (HD2VGAE2)
- STARTECH.COM Startech CTK200 11 Piece PC Tool Kit (CTK200)
- STARTECH.COM Displayport 1.2 To Vga Adapter Converter - Dp To Vga- 1920x1200 (DP2VGA3)
- CMPLE CMPLE 306-N SVGA Super VGA HD15 M-M cable with 3.5mm Stereo Audio- Gold Plated -50FT (306-N)
- TRIPP LITE Cable Adapter, DisplayPort 1.2(M), VGA(F) (P134-000-VGA-V2)
- COMPREHENSIVE HR Pro Series VGA with Audio HD15 pin Plug to Jack Cables 100ft (VGA15P-P-100HR/A)
- AXIOM MANUFACTURING Axiom 3-In-1 Displayport To Hdmi, Vga And Dvi Video Adapter - Black (3N1DP2HVDK-AX)
- Startech.Com VGA Connectors & Cables