Shop All Monitor Mounts & Brackets
Startech.Com
Vertical Dual Monitor Stand - For up to 27" Monitors
Mfr # ARMDUOVS
Zoro # G5327367
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 29.68 in
- Width 11.42 in
- Material Aluminum and Plastic
- Features Pivot, Cable Management, Durable, Swivel, Tilt, 360° Rotation
- Length 20.28 in
Product Information
- Brand Startech.Com
- MFR # ARMDUOVS
- Zoro # G5327367
- UPC # 65030879897
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Height | 29.68 in |
Width | 11.42 in |
Length | 20.28 in |
Details
Material | Aluminum and Plastic |
Features | Pivot, Cable Management, Durable, Swivel, Tilt, 360° Rotation |
Includes | VESA Mounts, Lower Pole, Upper Pole, Pole Connector, Base, Cable Management Hooks, Cable Management Hook Screws, M4 x 14 Screws, M5 x 14 Screws, Washers, M4 x 30 Screws, M5 x 30 Screws, Spacers, 3 mm Hex Key with Screwdriver Tip, 3 mm Hex Key, 4 mm Hex Key, Quick-Start Guide |
Product Type | Monitor Stand |
Description
EASE OF INSTALLATION: This vertical dual monitor stand features a detachable VESA mount to facilitate the actual mounting of the display. Easily install cable management clips at any time. - SUPPORTS VESA COMPATIBLE DISPLAYS: To ensure ultimate compatibility, this double computer monitor stand supports dual flat or curved VESA mount monitors (up to 27”). - EASY TO USE: With a height adjustment up to 28in, the dual monitor mount can rotate your displays 360 degrees for portrait/landscape viewing & has a +/-15 tilt/swivel so you can customize positioning. - HEAVY-DUTY STEEL CONSTRUCTION: The sleek, silver dual stacked monitor stand securely supports two VESA mount monitors (75x75, 100x100 mm) with a maximum weight capacity of 17.6lb / 8kg per display.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARTECH.COM 7 Piece Precision Screwdriver Computer Tool Kit (CTK100P)
- ILC Replacement for Jdsu 4-js001p Battery (4-JS001P)
- CHUMS Lanyard, Blue, PK10 (11125101)
- DANTONA Dantona R96K 9.6V Radio Control Battery with Charger (R96K)
- STARTECH.COM Desk Mount Dual Mntr Arm, Armdual2 (ARMDUAL2)
- STARTECH.COM Vesa 75X75/100X100Mm Heavy Duty Single Monitor Arm Supports Display (ARMSLIM2USB3)
- STARTECH.COM Vesa 75Mm/100Mm Desk Mount Dual Monitor Arm Supports Displays Up To (ARMSLIMDUOS)
- STARTECH.COM Use The Vesa Monitor Mount Adapter To Mount Your Vesa Mount Monitor (APLVESAMNTP)
- STARTECH.COM Vertical Dual Mnt Up to 27", ARMDUALV (ARMDUALV)
- AIDATA Universal Tablet Suction Stand, Silica Suction Cup, White (US-5120SW)
- TRIPP LITE Swivel/Tilt Wall Mount for 13in. to 27in. TVs/Monitors, up to 33 lbs (DWM1327SE)
- Startech.Com Monitor Mounts & Brackets