Shop All USB Hubs & Converters
Startech.Com
USB3.0 to Gigabit EthernetAdapter, 10/100/100 Network Adapter, 1119815
Mfr # USB31000S
Zoro # G5569472
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1.02 in
- Compatible With Windows® XP, Vista, 7, 8, 8.1, 10, Windows® Server 2003, 2008 R2, 2012, 2012 R2, 2016, 2019, Mac OS® 10.6 to 10.15<i>VLAN tagging is currently not supported in Mac OS</i>, Linux Kernel 2.6.25 to 4.11.x <i>LTS Versions only</i>, ChromeOS 55+
- Length 2.64 in
- Includes USB 3.0 Gigabit Adapter, Driver CD, Instruction Manual
- Cable Length 5.31 in
Product Information
- Brand Startech.Com
- MFR # USB31000S
- Zoro # G5569472
- UPC # 65030848404
- Country of Origin Taiwan, Province of China
- Category USB Hubs & Converters
Dimensions
Width | 1.02 in |
Length | 2.64 in |
Cable Length | 5.31 in |
Height | 0.61 in |
Depth | 2.6" |
Details
Compatible With | Windows® XP, Vista, 7, 8, 8.1, 10, Windows® Server 2003, 2008 R2, 2012, 2012 R2, 2016, 2019, Mac OS® 10.6 to 10.15<i>VLAN tagging is currently not supported in Mac OS</i>, Linux Kernel 2.6.25 to 4.11.x <i>LTS Versions only</i>, ChromeOS 55+ |
Includes | USB 3.0 Gigabit Adapter, Driver CD, Instruction Manual |
Material | Plastic |
Product Type | Gigabit Ethernet Card |
Color | Black |
System Requirements | Windows XP, Vista, 7, 8, 8.1, 10, Windows Server 2003, 2008 R2, 2012, 2012 R2, 2016, 2019, Mac OS 10.6 to 10.14 VLAN tagging is currently not supported in Mac OS, Linux Kernel 2.6.25 to 4.11.x LTS Versions only, ChromeOS 55+ |
Description
OPTIMAL CONNECTIVITY: The USB 3.0 to Gigabit Ethernet Adapter adds an RJ45 port to your USB-enabled computer delivering a connection to gigabit ethernet networks - BUILT-IN FEATURES: The ethernet USB dongle helps conserve system resources through built-in Checksum, Large Send Offload support and Jumbo Frames, with Crossover Detection & Auto-Correction (Auto MDIX) ensuring a reliable connection - MAXIMUM COMPATIBILITY: USB to RJ45 adapter is IEEE 802.3, 802.3u and 802.3ab (10BASE-T, 100BASE-TX, and 1000BASE-T) compatible - PORTABLE DESIGN: The small footprint and lightweight design on the USB 3.0 ethernet adapter enables maximum portability and is powered directly from the USB ports for an easy connection
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BITTEL Wall Mount Kit, Beige (WMK (AS))
- HAVIS Havis Equipment Bracket: 1 Piece, 4 Mounting Space (C-EB40-CCS-1P)
- DIAMOND SERIES 2MP HD Turret 2.8mm Fixed Lens (HCC3320M-IR/28-V2)
- VERBATIM CD-R Music Recordable Disc, 700 MB/80 min, 40x, Spindle, Silver, PK25, 25PK (96155)
- STARTECH.COM 4 Port USB C USB A X3 W Pd (HB31C3A1CPD3)
- STARTECH.COM 4-Port USB-C Hub - Mini Hub - USB-C to 4x USB-A - USB 2.0 (ST4200MINIC)
- STARTECH.COM 4 Port USB C Hub 10GBps (HB31C2A2CB)
- STARTECH.COM Usb Type C 10Gbps Mini Dock (DKT31CHDVCM)
- STARTECH.COM USB-C to Gigabit network adapter - Native driver support, 1116001 (US1GC30B)
- STARTECH.COM 4Port USB 2.0 Hub - Portable - 4 Port USB Hub - Mini USB Hub (ST4200MINI2)
- TRIPP LITE USB 20 UltraMini Compact Hub with Power Adapter, 4 Ports, Black (U222-004-R)
- Startech.Com USB Hubs & Converters