Shop All USB Hubs & Converters
Startech.Com
USB Serial Hub - 4Port USB to DB9 RS232 Serial Adapter Hub
Mfr # ICUSB2324I
Zoro # G5570215
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible With Windows® CE (4.2, 5.0, 6.0), XP Embedded, 98SE, 2000, XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2012 R2, 2016, 2019, Mac OS® 10.6 to 10.15, Linux 2.4.x to 4.11.x <i>LTS Versions only</i>
- Height 0.91 in
- Includes Driver CD, Instruction Manual, USB to RS-232 Serial Adapter, 6 ft USB A to B cable, DIN rail kit
- Length 7.01 in
- Width 2.32 in
Product Information
- Brand Startech.Com
- MFR # ICUSB2324I
- Zoro # G5570215
- UPC # 65030848343
- Country of Origin Taiwan, Province of China
- Category USB Hubs & Converters
Dimensions
Height | 0.91 in |
Length | 7.01 in |
Width | 2.32 in |
Details
Compatible With | Windows® CE (4.2, 5.0, 6.0), XP Embedded, 98SE, 2000, XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2012 R2, 2016, 2019, Mac OS® 10.6 to 10.15, Linux 2.4.x to 4.11.x <i>LTS Versions only</i> |
Includes | Driver CD, Instruction Manual, USB to RS-232 Serial Adapter, 6 ft USB A to B cable, DIN rail kit |
Material | Steel |
Product Type | Serial Hub |
Number of USB Ports | 1 |
Description
INDUSTRIAL STRENGTH: Built to withstand harsh environments, this 4 port USB to serial RS232 adapter has a rugged all-metal enclosure for added durability in industrial settings - COM RETENTION CAPABILITIES: For added convenience, this FTDI USB to DB9 RS232 hub features COM retention so COM port assignments are maintained during reboots - PLUG AND PLAY INSTALLATION: This DB9 serial converter is powered by an available USB port / cable so no external power adapter is required - INSTALLATION OPTIONS: This USB serial adapter has integrated wall mount brackets and included DIN Rail clips for versatile mounting options
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVARRO 1X4 SPLITTER 4K At 60HZ HDR HDMI 2.0/HDCP 2.2 (0E-HDMISP4)
- CAROL Cable, Cat 5e, 24 AWG, 1000 ft, Gray (CR5.30.10)
- MOUNT-IT Mesh Computer Monitor Stand w/Two Drawe (MI-7365)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 Razor Battery fits MX650, W15128190003 - 2 Pack (ML12-12F2MP23118)
- STARTECH.COM 4-Port USB-C Hub - Mini Hub - USB-C to 4x USB-A - USB 2.0 (ST4200MINIC)
- STARTECH.COM 6FT ULTRA HIGH SPEED HDMI 2.1 (HDMM21V2M)
- STARTECH.COM 4Port USB 2.0 Hub - Portable - 4 Port USB Hub - Mini USB Hub (ST4200MINI2)
- STARTECH.COM USB3.0 to Gigabit EthernetAdapter, 10/100/100 Network Adapter, 1119815 (USB31000S)
- STARTECH.COM USB 2.0 EXTENDER HUB 330FT (USB2004EXT100)
- STARTECH.COM 4 Port USB C USB A X3 W Pd (HB31C3A1CPD3)
- SANOXY 6-Port Multi-Port USB Hub Travel Charger Desktop Fast Charging (USB-HUB-6port-264901189562)
- Startech.Com USB Hubs & Converters