Shop All DVI Adapters & Cables
Startech.Com
USB DVI Extender over Cat5e Cat6 HD Extender 330ft
Mfr # SV565UTPDUV
Zoro # G7149354
Free Shipping & Returns
$1,153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible With OS independent; No software or drivers required
- Width 4.65 in
- Height 1.18 in
- Includes local transmitter unit, remote receiver unit, DVI cable, USB cable, universal power adapters (NA, EU, UK), mounting kit, quick-start guide
- Material Aluminum
Product Information
- Brand Startech.Com
- MFR # SV565UTPDUV
- Zoro # G7149354
- UPC # 65030853347
- Country of Origin China
- Category DVI Adapters & Cables
Dimensions
Width | 4.65 in |
Height | 1.18 in |
Length | 6.89 in |
Details
Compatible With | OS independent; No software or drivers required |
Includes | local transmitter unit, remote receiver unit, DVI cable, USB cable, universal power adapters (NA, EU, UK), mounting kit, quick-start guide |
Material | Aluminum |
Output Voltage | 5 DC |
Input Voltage | 100 - 240 AC |
Max. Resolution | Full Uncompressed 1920x1200 |
Number of USB Ports | 4 |
Product Type | KVM Console/Extender |
Color | Black |
Power Consumption | 15 W |
Description
Control a PC from up to 330ft (100m) away over a single Cat 5e or Cat 6 cable connection - Works with uncompressed 1920x1200 DVI video - Access to up to 3 connected USB devices - Ethernet Extender / KVM Extender / CAT5 Extender / CAT6 Extender
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Batteries AND Light Bulbs Com12589 (COM12589 BATTERIES AND LIGHT BULBS)
- BARSKA General Monocular, 10x Magnification, Roof Prism, 288 ft Field of View (AA10196)
- LEGRAND Flat Screen Wall Box, Wall-Mount, Steel (EFSB2)
- CORSAIR SSD HD Drive Clone Kit, CSSDUPGRADEKIT (CSSD-UPGRADEKIT)
- STARTECH.COM 6ft DisplayPort to DVI Cable - M/M (DP2DVI2MM6)
- STARTECH.COM 6ft / 1.8m DisplayPort to DVI Cable - 1920x1200 (DP2DVIMM6)
- ILC Replacement For DELL 023NVR (023NVR)
- TRIPP LITE DVI-I to DVI-D Dual Link Adapter, F/M (P118-000)
- MONOPRICE DVI Coupler (F to F) (3618)
- TRIPP LITE Adapter Cable, USB-C to DVI, Gen 1, USB 3.1, M/M, 6'L, Black (TRPU444006D)
- ROCSTOR 12 Ft Displayport 1.2 Cable M/M - 4K2K ( (Y10C237-B1)
- Startech.Com DVI Adapters & Cables