Shop All USB Hubs & Converters
Startech.Com
USB-C to USB-A Adapter - M/F - USB 3.0
Mfr # USB31CAADG
Zoro # G5570748
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type USB Type-C (24 pin) USB 3.0 (5Gbps) to USB Type-A (9 pin) USB 3.0
- Height 0.34 in
- Width 0.85 in
- Includes USB-C to USB-A Adapter - M/F - USB 3.0
- Length 1.27 in
Product Information
- Brand Startech.Com
- MFR # USB31CAADG
- Zoro # G5570748
- UPC # 65030865166
- Country of Origin China
- Category USB Hubs & Converters
Dimensions
Height | 0.34 in |
Width | 0.85 in |
Length | 1.27 in |
Details
Connector Type | USB Type-C (24 pin) USB 3.0 (5Gbps) to USB Type-A (9 pin) USB 3.0 |
Includes | USB-C to USB-A Adapter - M/F - USB 3.0 |
Color | Black |
Product Type | Data Transfer Adapter |
Adapter Type | USB/USB-C |
Description
Connect your USB Type-A device to a USB Type-C laptop or tablet or other device - Connect USB 3.0 or 2.0 device to a USB-C computer - Also known as USB 3.1 Gen 1 (5Gbps) - USB Type C reversible connector Type C Adapter / USB to USB C / MacBook USB Adapter / USB C to A Adapter / USB 3.0 Type C to A / USB A to C / USB A to C Adapter / USB C to USB Adapter / USB-C to A Converter / USB Type C to A Adapter / USB 3.1 C to A Male to Female / USB-C to A
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLESYS GCHA444006-FWH / 6FT Handset Cord - White (50874.001)
- ROCSTOR Cable 6 Ft Displayport To Dvi-D (24+1) (Y10C155-B1)
- VENTEV Chargesync Helix Coiled USB C to USB Type C Cable 3ft, Gray (HC3-GRY252383)
- VIKING ELECTRONICS Network Enabled 4 Relay Controller (RC-4A)
- STARTECH.COM USB3.0 to Gigabit EthernetAdapter, 10/100/100 Network Adapter, 1119815 (USB31000S)
- STARTECH.COM Portable USB 3.0 port expander for laptops (HB30A4AIB)
- STARTECH.COM Thunderbolt 3 Mini Dock (TB3DKM2HDL)
- STARTECH.COM 4Port USB 2.0 Hub - Portable - 4 Port USB Hub - Mini USB Hub (ST4200MINI2)
- STARTECH.COM 4 Port USB C USB A X3 W Pd (HB31C3A1CPD3)
- STARTECH.COM 4 Port USB C Hub 10GBps (HB31C2A2CB)
- SATECHI Type C 2 In 1 Usb Hub With Ethernet, Space Gray (ST-TC2N1USB31AM)
- Startech.Com USB Hubs & Converters