Shop All USB Cables
Startech.Com
USB C to USB A Adapter Cable M/F - 6in - USB 3.0 - Certified
Mfr # USB31CAADP
Zoro # G6208238
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 6 in
- Connector Type USB Type-C (24 pin) USB 3.0 (5Gbps) to USB Type-A (9 pin) USB 3.0
- Color Black
- Cable Type USB/USB-C
- Width 0.67 in
Product Information
- Brand Startech.Com
- MFR # USB31CAADP
- Zoro # G6208238
- UPC # 65030860789
- Country of Origin Viet Nam
- Category USB Cables
Dimensions
Cable Length | 6 in |
Width | 0.67 in |
Length | 6 in |
Height | 0.39 in |
Details
Connector Type | USB Type-C (24 pin) USB 3.0 (5Gbps) to USB Type-A (9 pin) USB 3.0 |
Color | Black |
Cable Type | USB/USB-C |
Features | Reversible |
Includes | USB 3.1 USB-C to USB-A Adapter |
Product Type | Data Transfer Cable |
Shielding | Yes |
Description
Connect your USB Type-A device to a USB Type-C laptop or tablet or other device - USB C to USB Adapter for connecting a USB 3.0 or 2.0 device to a USB-C computer / Also known as USB 3.1 Gen 1 (5Gbps) - USB Type C reversible connector / USB-IF Certified - Compatible with USB C laptops such as the Apple MacBook, Chromebook Pixel, Dell Latitude 11 5000 2-in-1 & more - Type C Adapter / USB to USB C / MacBook USB Adapter / USB 3.0 Type C to A / USB A to C Adapter / USB-C to A Converter / USB 3.1 C to A Male to Female
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYENCE USB cable A: miniB type 2 m (OP-51580)
- MOTOROLA Earpiece, Surveillance Kit, Plastic/Metal (PMLN6123A)
- CRC Aerosol Duster, Size 16 oz. (05185)
- MIGHTY MAX BATTERY 12V 10AH Battery Replacement for GMP PM10B-12 F2, PM10B12 F2 - 4 Pack (ML10-12MP4210797)
- STARTECH.COM StarTech.com 6 ft. Black USB 2.0 Extension Cable A to A - M/F (USBEXTAA6BK)
- STARTECH.COM USB 3.0 to Dual HDMI, USB32HD2 (USB32HD2)
- STARTECH.COM 1ft USB 2.0 A to B Cable - M/M (USB2HAB1)
- STARTECH.COM Startech USB3SEXT1MBK Superspeed USB 3.0 Extension Cable Black (YYI1-PZ0754)
- STARTECH.COM 3.3 Ft. USB C To Dp 1.2 Cable (CDP2DP1MBD)
- STARTECH.COM Startech USB3SEXT6BK Superspeed USB 3.0 Extension Cable Black (YYI1-PX1147)
- CABLE WHOLESALE CableWholesale 10U2-02215 USB 2.0 Printer-Device Cable Type A Male to Type B Male 15 foot (10U2-02215)
- Startech.Com USB Cables