Shop All USB Hubs & Converters
Startech.Com
USB-C to Gigabit network adapter - Native driver support, 1116001
Mfr # US1GC30B
Zoro # G5570897
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8.27 in
- Compatible With Windows® XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2016, 2019, Mac OS X® 10.7 to 10.15 <i>VLAN tagging is currently not supported in Mac OS</i>, Linux Kernel 2.6.25 to 4.11.x <i>LTS Versions only</i>, ChromeOS
- Width 0.98 in
- Height 0.59 in
- Material Plastic
Product Information
- Brand Startech.Com
- MFR # US1GC30B
- Zoro # G5570897
- UPC # 65030862639
- Country of Origin Viet Nam
- Category USB Hubs & Converters
Dimensions
Length | 8.27 in |
Width | 0.98 in |
Height | 0.59 in |
Depth | 8.3" |
Details
Compatible With | Windows® XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2016, 2019, Mac OS X® 10.7 to 10.15 <i>VLAN tagging is currently not supported in Mac OS</i>, Linux Kernel 2.6.25 to 4.11.x <i>LTS Versions only</i>, ChromeOS |
Material | Plastic |
Includes | USB-C to GbE network adapter |
Color | Black |
Product Type | Gigabit Ethernet Card |
System Requirements | Windows XP, Vista, 7, 8, 8.1, 10, Windows Server 2003, 2008 R2, 2012, 2016, 2019, Mac OS X 10.7 to 10.14 VLAN tagging is currently not supported in Mac OS, Linux Kernel 2.6.25 to 4.11.x LTS Versions only |
Description
INSTANT GIGABIT NETWORK CONNECTION: Add a GbE connection using the USB Type C or Thunderbolt 3 port on your computer with this USB C to Gigabit Ethernet adapter. You can access large files over the network at 10 / 100 / 1000 Mbps network speeds with support for checksum and large-send offload. - USES USB TYPE-C & THUNDERBOLT 3: Delivers Gigabit speeds using the USB-C or Thunderbolt 3 port on your computer without requiring an internal Ethernet card in your device. - NATIVE DRIVER SUPPORT: Simply plug the USB C network adapter into the USB-C port on your laptop and connect to your network. The adapter’s Realtek RTL8153 chipset provides native driver support so no driver or software installation is required. - COMPACT & SELF-POWERED DESIGN: Compact and portable, this is the ideal desktop LAN adapter or laptop accessory for those who require more portability. It’s powered directly from the USB port making it easy to connect when you’re on the go.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX4L-BS Replaces Motorcycle Scooter ATV Batteries (YTX4L-BS15648)
- TRANSCEND INFORMATION Usb Flash Drive - 32 Gb - Flash Memory (TS32GJF590K)
- ULTRALAST Battery 1.35 Volt Zinc Air Ultralast Hearing Aid Battery (UL10HA)
- RAYOVAC Fusion 9V Alkaline Battery, 2 PK (A16042TFUS)
- STARTECH.COM Thunderbolt 3 Mini Dock (TB3DKM2HDL)
- STARTECH.COM 4 Port USB C USB A X3 W Pd (HB31C3A1CPD3)
- STARTECH.COM 6FT ULTRA HIGH SPEED HDMI 2.1 (HDMM21V2M)
- STARTECH.COM Usb Type C 10Gbps Mini Dock (DKT31CHDVCM)
- STARTECH.COM 3-Port MST Hub, DisplayPort to Triple 4K 60Hz HDMI, Multi-Monitor Video Adapter (MST14DP123HD)
- STARTECH.COM USB3.0 to Gigabit EthernetAdapter, 10/100/100 Network Adapter, 1119815 (USB31000S)
- SANOXY USB 2.0 Printer Auto Sharing Switch 2-Port (SANOXY-USB-PRNT-SWT-2port)
- Startech.Com USB Hubs & Converters