Shop All USB Hubs & Converters
Startech.Com
USB-C Multiport Video Adapter - 4-in-1 - 95W PD - 4K 60Hz
Mfr # CDPVDHMDPDP
Zoro # G5570224
product price: $81.85
/ea
Free Shipping & Returns
$81.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type USB-C (24 pin) DisplayPort Alt Mode to Mini-DisplayPort (20 pin)|VGA (15 pin, High Density D-Sub)|DVI-I (29 pin)|HDMI (19 pin)|USB-C (24 pin) USB Power Delivery only
- Height 0.71 in
- Max. Resolution 4096 X 2160 @ 24Hz or 3840 X 2160 @ 60Hz (HDMI) <br><br> 4096 X 2160 @ 60Hz (mDP)
- Power Consumption 10W
- Length 4.29 in
Product Information
- Brand Startech.Com
- MFR # CDPVDHMDPDP
- Zoro # G5570224
- UPC # 65030878074
- Country of Origin China
- Category USB Hubs & Converters
Dimensions
Height | 0.71 in |
Length | 4.29 in |
Cable Length | 3.98 in |
Width | 2.24 in |
Details
Connector Type | USB-C (24 pin) DisplayPort Alt Mode to Mini-DisplayPort (20 pin)|VGA (15 pin, High Density D-Sub)|DVI-I (29 pin)|HDMI (19 pin)|USB-C (24 pin) USB Power Delivery only |
Max. Resolution | 4096 X 2160 @ 24Hz or 3840 X 2160 @ 60Hz (HDMI) <br><br> 4096 X 2160 @ 60Hz (mDP) |
Power Consumption | 10W |
Material | Aluminum |
Includes | Travel A/V Adapter |
Product Type | A/V Cable |
Cable Type | DVI/HDMI/Mini DisplayPort/USB/VGA |
Features | Active, HDCP 2.2, USB- Power Delivery (USB PD), Charging, HDCP 1.4 |
Description
CONNECT A DISPLAY AND POWER YOUR LAPTOP: This USB C multiport video adapter lets you add a display and charge your laptop through one USB-C port. The adapter supports 95W USB Power Delivery. - 4-in-1 USB C MULTIPORT ADAPTER: This versatile 4-in-1 monitor adapter lets you connect your USB-C laptop to a VGA, DVI, HDMI or Mini DisplayPort display. - STYLISH CONNECTIVITY: The USB C adapter has a Space Gray trim designed to match your Space Gray MacBook, or MacBook Pro. The adapter is compatible with any USB Type C laptop. - 4K 60HZ RESOLUTION SUPPORT: Get astonishing picture quality with a USB C monitor adapter that supports UHD 4K 60Hz resolutions on the HDMI output. - MAXIMUM PORTABILITY: With its durable aluminum enclosure and a magnetic retainer that secures the breakout cable in place, the multi display adapter for your laptop is rugged enough to carry in your travel bag.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTLINK NETWARE CAT6 110 Type Patch Panel 12-Port Vertical w/Bracket (102190)
- MIGHTY MAX BATTERY Y50-N18L-A3 Motorcycle Battery for BMW 800cc R80GS R80ST 1984 (Y50-N18L-A3269)
- RCA COMMERCIAL LED TV, 55", RCA (J55CE1420)
- NOSO Clean Remote CR1 Universal TV Remote Pack Of 5, 5PK (CR1-5)
- STARTECH.COM 4Port USB 2.0 Hub - Portable - 4 Port USB Hub - Mini USB Hub (ST4200MINI2)
- STARTECH.COM Portable USB 3.0 port expander for laptops (HB30A4AIB)
- STARTECH.COM USB 2.0 EXTENDER HUB 330FT (USB2004EXT100)
- STARTECH.COM 4 Port USB C Hub 10GBps (HB31C2A2CB)
- STARTECH.COM Usb Type C 10Gbps Mini Dock (DKT31CHDVCM)
- STARTECH.COM 6FT ULTRA HIGH SPEED HDMI 2.1 (HDMM21V2M)
- STARTECH.COM 4 Port USB C USB A X3 W Pd (HB31C3A1CPD3)
- Startech.Com USB Hubs & Converters