Shop All USB Hubs & Converters
Startech.Com
USB-C Multiport Adapter - 4-in-1 - Space Gray - 4K
Mfr # CDPVDHDMDPSG
Zoro # G5570547
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 4.33 in
- Connector Type USB-C (24 pin) DisplayPort Alt Mode to Mini-DisplayPort (20 pin)|VGA (15 pin, High Density D-Sub)|DVI-D (25 pin)|HDMI (19 pin)
- Max. Resolution 3840 x 2160 @ 30Hz
- Includes travel A/V adapter
- Width 5.71 in
Product Information
- Brand Startech.Com
- MFR # CDPVDHDMDPSG
- Zoro # G5570547
- UPC # 65030878753
- Country of Origin China
- Category USB Hubs & Converters
Dimensions
Cable Length | 4.33 in |
Width | 5.71 in |
Height | 1.18 in |
Length | 6.89 in |
Details
Connector Type | USB-C (24 pin) DisplayPort Alt Mode to Mini-DisplayPort (20 pin)|VGA (15 pin, High Density D-Sub)|DVI-D (25 pin)|HDMI (19 pin) |
Max. Resolution | 3840 x 2160 @ 30Hz |
Includes | travel A/V adapter |
Material | Aluminum |
Color | Space Gray |
Adapter Type | DVI/HDMI/Mini DisplayPort/USB/VGA |
Product Type | A/V Adapter |
Description
MAXIMIZE VIDEO CAPABILITY: Use this 4-IN-1 USB C adapter as a USB-C to VGA adapter, USB C to DVI adapter, USB C to HDMI adapter, or USB C to Mini DisplayPort adapter - 4K RESOLUTION SUPPORT: Get astonishing picture quality with a USB-C multiport video adapter that supports UHD 4K video resolutions on the HDMI and mDP outputs - MATCH YOUR MACBOOK CABLES: The USB-C to VGA and HDMI and mDP and DVI adapter exactly matches the cables for your space gray MacBook - CONNECT ANYWHERE: Connect your BYOD MacBook to a VGA DVI HDMI or mDP display at work or school with this USB C display adapter - THUNDERBOLT 3 COMPATIBLE: The USB C video adapter works with your Thunderbolt 3 computer
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7AH UPS Replaces Vision CP1270 F2 CP 1270 F2 MK ES7-12 T2 (ML7-12191111111101111190)
- CRUCIAL 16GB Ddr4 2400 Pc4 192000 Cl17 (CT2K8G4SFS824A)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH SLA Rechargeable Battery for Security Systems (ML7-121911111166)
- STARTECH.COM 6FT ULTRA HIGH SPEED HDMI 2.1 (HDMM21V2M)
- STARTECH.COM USB-C to Gigabit network adapter - Native driver support, 1116001 (US1GC30B)
- STARTECH.COM 4-Port USB-C Hub - Mini Hub - USB-C to 4x USB-A - USB 2.0 (ST4200MINIC)
- STARTECH.COM 4 Port USB C Hub 10GBps (HB31C2A2CB)
- STARTECH.COM 4 Port USB C USB A X3 W Pd (HB31C3A1CPD3)
- STARTECH.COM USB3.0 to Gigabit EthernetAdapter, 10/100/100 Network Adapter, 1119815 (USB31000S)
- APC APC By Schneider Electric BR1000MS Back Ups Pro BR 1000VA; Sinewave; 10 Outlets; 2 USB Charging Ports; AVR; LCD Interface (BR1000MS)
- Startech.Com USB Hubs & Converters