Shop All VGA Connectors & Cables
Startech.Com
USB 3.0 VGA video adapter - on-board driver installation
Mfr # USB32VGAV
Zoro # G5569743
product price: $38.65
/ea
$38.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type USB Type-A (9 pin) USB 3.0 to VGA (15 pin, High Density D-Sub)
- Color Black
- Width 0.98 in
- Cable Length 5.5 in
- Length 7.68 in
Product Information
- Brand Startech.Com
- MFR # USB32VGAV
- Zoro # G5569743
- UPC # 65030860833
- Country of Origin China
- Category VGA Connectors & Cables
Dimensions
Width | 0.98 in |
Cable Length | 5.5 in |
Length | 7.68 in |
Height | 0.47 in |
Details
Connector Type | USB Type-A (9 pin) USB 3.0 to VGA (15 pin, High Density D-Sub) |
Color | Black |
Includes | USB 3.0 to VGA adapter, Quick install guide |
Adapter Type | USB/VGA |
Compatible With | Windows® Vista, 7, 8, 8.1, 10 |
Memory | 8MB |
Product Type | Video Adapter |
Description
CREATE A DUAL MONITOR WORKSTATION: Use this USB 3.0 to VGA converter to connect your Windows laptop / desktop to a secondary monitor, TV or projector using an available USB 3.0 port. - ON BOARD DRIVER INSTALLATION: This VGA dongle provides a hassle-free setup while you're on the go, with drivers that install automatically without an Internet connection or software disc. - HD RESOLUTIONS: With support for resolutions up to 1920x1200 / 1080p & widescreen capabilities the USB 3.0 external video & graphics card delivers a full HD experience, ensuring crystal-clear quality. - MULTI USE FUNCTIONALITY: Use this IT-grade USB 3.0 display adapter (backward compatible with USB 2.0) to either extend or mirror your main laptop or desktop display.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WD MY PASSPORT External Solid State Drive, 1 TB, USB 3.2, Gold (WDBAGF0010BGD)
- ZORO SELECT Battery, Sealed Lead Acid, 1.2Ah, Faston (2UKG9)
- MIGHTY MAX BATTERY 6V 12AH F2 Battery Replacement for Childrens Car UB6120 (ML12-6F301052)
- RANGER Ranger RCI-69 100W Base Amateur Radio Transceiver (RCI-69)
- STARTECH.COM Displayport 1.2 To Vga Adapter Converter - Dp To Vga- 1920x1200 (DP2VGA3)
- STARTECH.COM HDMI Laptop to VGA Monitor Adapter - HDMI Male to HD15 Female (HD2VGAE2)
- STARTECH.COM Startech CTK200 11 Piece PC Tool Kit (CTK200)
- ROCSTOR Displayport To Vga Adapter - 1 X Displ (Y10A102-B1)
- MONOPRICE Computer Cord, SVGA (HD15) M to F, 25ft (3594)
- COMPREHENSIVE HR Pro Series VGA with Audio HD15 pin Plug to Jack Cables 100ft (VGA15P-P-100HR/A)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 100ft (3574)
- Startech.Com VGA Connectors & Cables