Shop All Internal Hard Drives
Startech.Com
USB 3.0 to 2.5in SATA 6Gbps rugged drive enclosure
Mfr # S251BRU33
Zoro # G6707252
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.14 in
- Width 4.41 in
- Depth 5.6"
- Length 5.63 in
- Color Black
Product Information
- Brand Startech.Com
- MFR # S251BRU33
- Zoro # G6707252
- UPC # 65030860802
- Country of Origin China
- Category Internal Hard Drives
Dimensions
Height | 1.14 in |
Width | 4.41 in |
Depth | 5.6" |
Length | 5.63 in |
Cable Length | 4.06 in |
Details
Color | Black |
Compatible With | OS independent; No software or drivers required |
Includes | USB 3.0 rugged 2.5in enclosure, USB 3.0 cable, Instruction manual, Foam pad for 7mm drives |
Connector Type | SATA Data & Power Combo (7+15 pin) to USB 3.0 Micro-B (10 pin, SuperSpeed) |
Material | Silicone |
Product Type | Drive Enclosure |
Description
Protect your data in tough field conditions with this rugged USB to SATA 2.5” hard drive enclosure - Portable 2.5in hard drive enclosure with robust casing plus flexible silicone sleeve protects your valuable data during field work in demanding environments including construction, forestry and mining - Military-Rated external hard drive case provides water and dust resistance with IP-54 rating plus outstanding shock resistance (drop tested for 4 meters) - Tool-less 2.5” USB 3.0 to SATA enclosure supports 2.5" drives 7mm and 9.5mm in height and supports SATA I /II /III (up to 6 Gbps) - USB to SATA enclosure / laptop hard drive enclosure / 2.5 SATA hard drive enclosure / Portable hard drive case / External SATA enclosure / External SSD enclosure / HDD case / SATA to USB 3.0 enclosure / Portable USB 3.0 to SATA enclosure / USB SATA enclosure / USB 3.0 to SATA external enclosure
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Mini Amplifier With Bluetooth, PTA22BT (PTA22BT)
- VTECH Vtech ATT-CL4940 Corded Answering System with Large Displ (ATT-CL4940)
- ENERGIZER NiMH Rechargeable 9V Batteries (NH22NBP)
- SPECO TECHNOLOGIES Heavy Duty Camera Bracket, Beige, Aluminum (CST175)
- WESTERN DIGITAL Western Digital-Enterprise Single WD2005FBYZ 3.5 in. 2 TB Hard Disk Drive with 7200 RPM; SATA 6 Gbps 128 MB - Gold (WD2005FBYZ)
- KIOXIA Cd8 Series - Ssd - 3.2 Tb - Pcie 4.0 X4 Nvme (KCD8XVUG3T20)
- TRANSCEND INFORMATION 120Gb, 2.5 Ssd 220S, Sata3, Tlc, Al (TS120GSSD220S)
- SAMSUNG T7 Touch 2TB USB 3.2 Portable Solid State Drive (Gray) (MU-PC2T0T/AM)
- WESTERN DIGITAL Western Digital WD84PURZ 8TB 3.5 72 HDD WD 128M Bulk Pack Hard Drive; Purple (WD84PURZ)
- SOLIDIGM Intel Solid-State Drive D3-S4520 Series - Ssd - 480 Gb - Sata 6Gb/S (SSDSC2KB480GZ01)
- AXIOM MANUFACTURING Axiom 1.92Tb Ev200 Enterprise Sff Ssd (SSDEV201T9-AX)
- Startech.Com Internal Hard Drives