Shop All Server Enclosures & Racks
Startech.Com
Usb 3.0 To 2.5 Inch Sata External Hard Drive Enclosure W/Secure
Mfr # S251BMU3FP
Zoro # G1881744
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.7"
- Width 4.7"
- Depth 3"
- Material Aluminum
- Number of Hard Drives Supported 1
Product Information
- Brand Startech.Com
- MFR # S251BMU3FP
- Zoro # G1881744
- UPC # 65030882644
- Country of Origin Unknown
- Category Server Enclosures & Racks
Dimensions
Height | 0.7" |
Width | 4.7" |
Depth | 3" |
Details
Material | Aluminum |
Number of Hard Drives Supported | 1 |
Product Type | Drive Enclosure |
Number of 2.5" Bays | 1 |
Environmentally Friendly | Yes |
Form Factor | External |
Number of Total Expansion Bays | 1 |
Host Interface | USB 3.1 (Gen 1) Micro-B |
Number of Solid State Drive Supported | 1 |
Product Color | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Earpiece, White, Acoustic Tube (RLN4941A)
- HAMMOND MFG. 1U ADJ DEPTH 18-25 VENT SHELF (ADSV1825BK)
- CAROL Cable, Cat 6, 23 AWG, 1000 ft, Gray (CR6.30.10)
- ABB ADR11, AL 1CNDTR 1HOLE MOUNT 14-1/0 TP, PK 25 (ADR11)
- STARTECH.COM 6U Rack Deep Network Cabinet Server Enclosure 6U Case - 16.5 in. (RK616WALM)
- HAMMOND MFG. COPPER GROUND BAR, 4 x 10 (BUSBAR4X10)
- HAMMOND MFG. DUAL L16 TYPE GROUND LUG (DNGL)
- MONOPRICE KIT 4U High Performance Case with 8-inch LCD and 14 PCI Slots_ Black (10845)
- HAMMOND MFG. 24U VENTED DOOR FOR RCK (RCKVD24UBK1)
- APC Apc Netshelter Wx 12U Single Hinged Wall-Mount Enclosure 600Mm Deep (AR112SH6)
- HAMMOND MFG. 4U ALUMINUM BLANKING Panel (PBPA19007WH)
- Startech.Com Server Enclosures & Racks