Shop All USB Flash Drives
Startech.Com
USB 3.0 Memory Card Reader - External Flash SD Memory Card Reader
Mfr # FCREADMICRO3
Zoro # G7150675
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Compatible With OS independent; No software or drivers required
- Includes USB 3.0 Multi Media Memory Card Reader Adapter, Instruction Manual
- Length 2.83 in
- Width 0.91 in
Product Information
- Brand Startech.Com
- MFR # FCREADMICRO3
- Zoro # G7150675
- UPC # 65030851435
- Country of Origin Taiwan, Province of China
- Category USB Flash Drives
Dimensions
Length | 2.83 in |
Width | 0.91 in |
Height | 0.59 in |
Details
Color | Black |
Compatible With | OS independent; No software or drivers required |
Includes | USB 3.0 Multi Media Memory Card Reader Adapter, Instruction Manual |
Material | Plastic |
Product Type | Flash Reader |
Description
Add a compact external memory card reader to any computer with a USB 3.0 port - USB 3.0 Card Reader - Mini Card Reader - USB Flash Card Reader - External card Reader - USB 3.0 SD Card Reader - Portable External USB 3.0 Flash Memory Card Reader
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNICEL ER651625 3.6V 750mAh Prismatic Lithium Battery BL-7PN Utility Telematics (ER651625)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Battery for Briggs Stratton B4489GS (ML18-12INT231)
- RAM MOUNTS Replacement for RAM Mounts Ram-234k1-4u (RAM-234K1-4U RAM MOUNTS)
- HI-TEC Telephone Handset Cord With Black Cable With 1.5 in. Lead 6 ft. (HI333001)
- VERBATIM DRIVE, USB, EXEC, METAL, 64GB (VER98750)
- VERBATIM Store n Go V3 USB 3.0 Drive, 64GB (49174)
- SONY LTO3 Ultrium Cartridge 400GB-800GB (LTX400G)
- CENTON Centon Valuepack Usb 3.0 Datastick Pro (Black), 64Gb, 5 Pack (S1-U3P6-64G-5B)
- VIVITAR VIV-Rwith 5000-BLK Viv-rwith 5000-blk 50-in-1 Card Reader -black (VIV-RW-5000-BLK)
- QNAP Qnap 2-Bay 3.5" Sata Hdd Usb 3 (TR-002-US)
- SMK-LINK ELECTRONICS SMK-LINK replacement Reciever, VP6496 (VP6496)
- Startech.Com USB Flash Drives