Shop All Docking Stations
Startech.Com
USB 3.0 Laptop Docking Station with Dual DVI - Laptop Dock
Mfr # USB3SDOCKDD
Zoro # G7149108
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes USB 3.0 Laptop Docking Station, 1m USB 3.0 Cable, Rubber Feet, Stand, Screwdriver, Stand Screws, DVI to VGA Adapter, DVI to HDMI Adapter, Universal Power Adapter (NA/JP, EU, UK, ANZ), Driver CD, Instruction Manual
- Material Aluminum and Plastic
- Compatible With Windows® XP SP3 (32-bit), Vista, 7, 8, 8.1, 10, macOS 10.6 - 10.12, 10.14 - 10.15 ,Chrome OS™ v55+
- Height 7.01 in
- Power Consumption 24W
Product Information
- Brand Startech.Com
- MFR # USB3SDOCKDD
- Zoro # G7149108
- UPC # 65030858267
- Country of Origin China
- Category Docking Stations
Dimensions
Height | 7.01 in |
Width | 0.91 in |
Length | 3.27 in |
Cable Length | 39.37 in |
Details
Includes | USB 3.0 Laptop Docking Station, 1m USB 3.0 Cable, Rubber Feet, Stand, Screwdriver, Stand Screws, DVI to VGA Adapter, DVI to HDMI Adapter, Universal Power Adapter (NA/JP, EU, UK, ANZ), Driver CD, Instruction Manual |
Material | Aluminum and Plastic |
Compatible With | Windows® XP SP3 (32-bit), Vista, 7, 8, 8.1, 10, macOS 10.6 - 10.12, 10.14 - 10.15 ,Chrome OS™ v55+ |
Power Consumption | 24W |
Input Voltage | 100 - 240 AC |
Output Voltage | 12 DC |
Max. Resolution | 2048x1152 (Dual-Link DVI/HDMI)<br> Lower resolutions are also supported. |
Product Type | Docking Station |
Compatibility | Notebook Brands: MacBook Pro, MacBook Air, Lenovo ThinkPad, HP Ultrabook, Dell Ultrabook Microsoft Notebook/Tablet PCs: Surface Pro 4, Surface Pro 3, Surface Book |
Description
SAVES SPACE: You can free up valuable desk space by positioning the USB-A multi monitor dock vertically on your work surface using the included (optional) stand. - DUAL-DISPLAY FUNCTIONALITY: The dual-DVI docking station supports resolutions up to 2048x1152. To ensure maximum compatibility, two display adapters (DVI to VGA and DVI to HDMI) are included. - SUPPORTS ALL YOUR PERIPHERALS: This docking station features five USB 3.0 (USB 3.1 Gen 1) ports. The dock also has a GbE port and 3.5 mm headset combo jack for audio input and output. - FAST-CHARGE CAPABILITY: The two front-facing USB ports are USB fast-charge ports (USB Battery Charging Specification 1.2). These ports charge your devices with or without being connected to the dock..
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for HBC Ba223030 (BA223030 HBC)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replacement for Merits Vision Sport P326A 2 Pack (ML35-12GELMP235)
- PYLE 4 Ch. Home Audio Amplifier Bt 500W (PTA42BT)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Battery Replaces APC SmartUps 2200VA SMT2200RM2U (MAX3974285)
- STARTECH.COM USB 3.0 Dual Monitor Docking Station (DK30ADD)
- STARTECH.COM USB C Multiport Adapter Dock (DKT30CHVAUSP)
- POLYCOM 100 watt Plugable USB-C Triple Display Dock (UD-3900PDH)
- SOCKET MOBILE Scan Charging Dock For 6/600/700 (AC4133-1871)
- EZGENERATION Laptop Docking Module for Conference Table Connectivity Box (EZ2991178)
- POLYCOM 100 watt Plugable USB-C Triple Display Dock (UD-768PDZ)
- KLOM KLOM: HUK 12in1 Professional Lock Disassembly Tool (KLOM-LDAT)
- Startech.Com Docking Stations