Shop All USB Hubs & Converters
Startech.Com
USB 3 to HDMI External Graphics Adapter with 1-Port USB Hub
Mfr # USB32HDEH
Zoro # G5570337
product price: $83.49
/ea
Free Shipping & Returns
$83.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes USB 3.0 to HDMI Adapter, Manual, Software CD, HDMI to DVI adapter
- Material Plastic
- Connector Type USB Type-A (9 pin) USB 3.0 to HDMI (19 pin)|USB Type-A (9 pin) USB 3.0
- Height 0.67 in
- Length 3.35 in
Product Information
- Brand Startech.Com
- MFR # USB32HDEH
- Zoro # G5570337
- UPC # 65030850629
- Country of Origin Taiwan, Province of China
- Category USB Hubs & Converters
Dimensions
Height | 0.67 in |
Length | 3.35 in |
Cable Length | 6.3 in |
Width | 1.93 in |
Depth | 1.9" |
Details
Includes | USB 3.0 to HDMI Adapter, Manual, Software CD, HDMI to DVI adapter |
Material | Plastic |
Connector Type | USB Type-A (9 pin) USB 3.0 to HDMI (19 pin)|USB Type-A (9 pin) USB 3.0 |
Max. Resolution | 1920x1200 |
Compatible With | Windows® 10 (32/64), Windows 8 / 8.1 (32/64), Windows 7(32/64), Windows Vista (32/64), Windows XP (32/64) |
Memory | 16MB |
Color | Black |
Product Type | A/V Adapter |
Adapter Type | HDMI/USB |
Description
EXTENDED CONNECTIVITY: The TAA compliant USB 3.0 to HDMI adapter turns a USB 3.0 port into an HDMI output port - an ideal workaround when only a limited number of USB ports are available - MULTI-MONITOR COMPATIBILITY: Functioning as an external graphics card, this USB to HDMI adapter adds multi-monitor capability to a USB 3.0-enabled desktop or laptop (backward compatible with USB 2.0) - FAST SPEEDS: Leveraging the high-bandwidth (5 Gbps) SuperSpeed USB 3.0 interface, the USB 3.0 laptop docking station delivers smooth, high-definition content to your HDMI display / projector - HIGHLY PRODUCTIVE WORKSTATION: The portable travel adapter can be used to mirror/extend your desktop to increase productivity. The HDMI to DVI adapter allows you to use this device with a DVI display
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Select Wireless Ergonomic Mouse (15910)
- TP-LINK USB 3.0 to Gigabit Adapter (UE306)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for Leoch DJW12-5.0T (MAX3973823)
- ZIOTEK INC VGA Cable Ext. Hd15 Male to Female Mld 10ft (121 2210)
- STARTECH.COM USB-C to Gigabit network adapter - Native driver support, 1116001 (US1GC30B)
- STARTECH.COM Usb Type C 10Gbps Mini Dock (DKT31CHDVCM)
- STARTECH.COM 3-Port MST Hub, DisplayPort to Triple 4K 60Hz HDMI, Multi-Monitor Video Adapter (MST14DP123HD)
- STARTECH.COM 6FT ULTRA HIGH SPEED HDMI 2.1 (HDMM21V2M)
- STARTECH.COM 4-Port USB-C Hub - Mini Hub - USB-C to 4x USB-A - USB 2.0 (ST4200MINIC)
- STARTECH.COM USB 2.0 EXTENDER HUB 330FT (USB2004EXT100)
- SANOXY Black USB 2.0 Hi-Speed 4-Port Splitter Hub For PC Notebook High Speed Computer (SANOXY-PCMOUSE7-bk)
- Startech.Com USB Hubs & Converters