Shop All USB Hubs & Converters
Startech.Com
USB 2.0 Fast Ethernet Network Adapter - USB NIC
Mfr # USB2100
Zoro # G5569418
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Driver CD, Instruction Manual, USB 2.0 Fast Ethernet Adapter
- Width 0.79 in
- Material Plastic
- Cable Length 5.91 in
- Compatible With Windows® XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2016, 2019, Mac OS X® 10.6 to 10.15, Google Chrome OS™, Linux 2.6.x to 4.11.x <i>LTS Versions only</i>
Product Information
- Brand Startech.Com
- MFR # USB2100
- Zoro # G5569418
- UPC # 65030856645
- Country of Origin China
- Category USB Hubs & Converters
Dimensions
Width | 0.79 in |
Cable Length | 5.91 in |
Height | 0.55 in |
Length | 2.56 in |
Depth | 2.6" |
Details
Includes | Driver CD, Instruction Manual, USB 2.0 Fast Ethernet Adapter |
Material | Plastic |
Compatible With | Windows® XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2016, 2019, Mac OS X® 10.6 to 10.15, Google Chrome OS™, Linux 2.6.x to 4.11.x <i>LTS Versions only</i> |
Product Type | Fast Ethernet Card |
Color | Black |
System Requirements | Windows XP, Vista, 7, 8, 8.1, 10, Windows Server 2003, 2008 R2, 2012, 2016, 2019, Mac OS X 10.6 to 10.14, Google Chrome OS, Linux 2.6.x to 4.11.x LTS Versions only |
Description
Add a 10/100Mbps Ethernet port to your laptop or desktop computer through USB - USB 2.0 to 10/100 Mbps Ethernet Network Adapter Dongle - USB Network Adapter - USB 2.0 Fast Ethernet Adapter - USB NIC
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TZUMI Tzumi 5761 Sound Mates Air Pods; White (5761)
- ADESSO CyberTrack H6 4K USB Fixed Focus Webcam with Microphone, 3840 Pixels x 2160 Pixels, 8 Mpixels, Black (CYBERTRACKH6)
- AXIOM MANUFACTURING Axiom Hdmi Cable 10Ft (HDMIMM10-AX)
- FELLOWES Mousepad w/Wrist Support, Graphite (9175101)
- STARTECH.COM Portable USB 3.0 port expander for laptops (HB30A4AIB)
- STARTECH.COM 4-Port USB-C Hub - Mini Hub - USB-C to 4x USB-A - USB 2.0 (ST4200MINIC)
- STARTECH.COM USB3.0 to Gigabit EthernetAdapter, 10/100/100 Network Adapter, 1119815 (USB31000S)
- STARTECH.COM Thunderbolt 3 Mini Dock (TB3DKM2HDL)
- STARTECH.COM 4 Port USB C USB A X3 W Pd (HB31C3A1CPD3)
- STARTECH.COM 3-Port MST Hub, DisplayPort to Triple 4K 60Hz HDMI, Multi-Monitor Video Adapter (MST14DP123HD)
- SANOXY Black USB 2.0 Hi-Speed 4-Port Splitter Hub For PC Notebook High Speed Computer (SANOXY-PCMOUSE7-bk)
- Startech.Com USB Hubs & Converters