Shop All TV Mounts & Stands
Startech.Com
Tool-less 2.5" SSD/HDD Mounting Bracket for 3.5" Drive Bay
Mfr # BRACKET125PT
Zoro # G6215536
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5.91 in
- Includes 2.5� SSD/HDD mounting bracket, plastic pegs, quick-start guide
- Width 4.02 in
- Material Plastic
- Height 0.51 in
Product Information
- Brand Startech.Com
- MFR # BRACKET125PT
- Zoro # G6215536
- UPC # 65030866385
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Length | 5.91 in |
Width | 4.02 in |
Height | 0.51 in |
Depth | 5.9" |
Details
Includes | 2.5� SSD/HDD mounting bracket, plastic pegs, quick-start guide |
Material | Plastic |
Product Type | Drive Bay Adapter |
Color | Black |
Description
TOOL-LESS INSTALLATION: Use this 2.5" HDD / SDD mounting bracket to easily install one 2.5 inch SSD or HDD into a 3.5 inch drive bay on your desktop PC without the need of tools. - SAVE TIME: Helping to save valuable time and effort on installation projects, this 2.5" mounting bracket is ideal for system administrators and integrators. Simply install and secure the 2.5" hard drive or solid state drive into a 3.5" bay. - BROAD COMPATIBILITY: This 2.5 in HDD / SDD mount is compatible with most 2.5" SSD / HDD drives including: IDE, SAS, SATA, U.2 and more, providing users with ultimate compatibility. - DRIVE HEIGHT RANGE: This 2.5 inch SSD / HDD mounting kit for 3.5 inch drive bay supports drives 7 mm or 9.5 mm in height.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCON SYSTEMS 36-72V In, 56V 50W GigE Pasv PoE, DCDC (TP-DCDC-4848G-HP)
- MOTOROLA Motorola Solutions AAK66X501 FNB-V134LIIS 2300 mAh Li-Ion Battery (AAK66X501)
- ALATERRE FURNITURE Classic Mission Style TV Stand, Cherry, 42" W (AMIA1060)
- TYCON SYSTEMS Battery, Non-Spillable, 12V 9AH AGM, SLA (TPBAT12-9)
- STARTECH.COM Full Motion Tv Wall Mount (FPWARTS1)
- VIDEO MOUNT PRODUCTS Non-Penetrating Pitched Roof Mount (PRM-2)
- DYNO DYNO: TV Mount-NB P6 / 40'-70' Cantilever TV Mount Vesa UpTo 400X600 (Extend Up to 19' Arm) (DYN-180210)
- PEERLESS Universal Ultra-Thin Flat Wall Mount, 32" to 50" LCD Screen (SUF650P)
- AMTEX Wall Mount TV Bracket, 17.52x4.80" (YW-T016)
- TRIPP LITE TV Wall Mount, 37" to 70" Screen, Black (DWT3770X)
- PEERLESS TV Wall Mount, For Televisions (DS-VW755S)
- Startech.Com TV Mounts & Stands