Shop All USB Hubs & Converters
Startech.Com
Thunderbolt 3 USB 3.1 Multi-Channel Hub Controller - 4 Port
Mfr # TB33A1C
Zoro # G7149083
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.93 in
- Input Voltage 100 - 240 AC
- Power Consumption 65W
- Compatible With Windows® 7, 8, 8.1, 10, > macOS 10.12 - 10.15
- Output Voltage 20V DC
Product Information
- Brand Startech.Com
- MFR # TB33A1C
- Zoro # G7149083
- UPC # 65030871204
- Country of Origin China
- Category USB Hubs & Converters
Dimensions
Height | 0.93 in |
Cable Length | 19.69 in |
Length | 5.83 in |
Width | 2.91 in |
Details
Input Voltage | 100 - 240 AC |
Power Consumption | 65W |
Compatible With | Windows® 7, 8, 8.1, 10, > macOS 10.12 - 10.15 |
Output Voltage | 20V DC |
Material | Aluminum |
Includes | Thunderbolt 3 controller, Thunderbolt 3 Cable (50 cm), universal power adapter (NA/JP, UK, EU, ANZ), quick-start guide |
Product Type | Thunderbolt/USB Hub |
Description
HIGH SPEED USB HUB: This Thunderbolt 3 to USB 3.1 multiple channel hub controller adds four high speed independent USB ports to your Thunderbolt 3 laptop. It provides three dedicated USB controllers and 20Gbps of shared bandwidth. - MAXIMIZE USB PERFORMANCE: Connect four USB devices with one USB-A (10Gbps), one USB-C (10Gbps) and two USB-A (5Gbps) ports. The two 10Gbps ports are ideal for connecting high-performance devices such as 3D scanners, audio-video devices and external SSDs. - DEDICATED INDEPENDENT PORT BANDWIDTH: When only one USB port is in use the full 10Gbps bandwidth is available to the device. The two USB-A ports provide 5Gbps of bandwidth to each device simultaneously, ideal for portable hard drives or flash drives. - CHARGE YOUR MOBILE DEVICE: For added convenience, the front USB-A port on the Thunderbolt 3 hub supports both data and charging of your mobile device.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSHNELL Standard Spotting Scope, 20x to 60x Magnification, BaK-4 Porro Prism, 105 ft Field of View (886520)
- MURR ELEKTRONIK M12 ADAPTOR ON REAR OF MSUD VALVE PLUG FORM A 18MM (7000-41441-0000000)
- KENWOOD Noise Reducing Headset, Over the Head (KHS-10D-OH)
- EXELL BATTERY 3.7V 18650 Li-Ion 2600mAh Rechargeable Solar Light Battery WITH TABS (EBLI-18650C26-WT_SOLAR)
- STARTECH.COM Portable USB 3.0 port expander for laptops (HB30A4AIB)
- STARTECH.COM Thunderbolt 3 Mini Dock (TB3DKM2HDL)
- STARTECH.COM USB 2.0 EXTENDER HUB 330FT (USB2004EXT100)
- STARTECH.COM 4 Port USB C Hub 10GBps (HB31C2A2CB)
- STARTECH.COM 3-Port MST Hub, DisplayPort to Triple 4K 60Hz HDMI, Multi-Monitor Video Adapter (MST14DP123HD)
- STARTECH.COM 4Port USB 2.0 Hub - Portable - 4 Port USB Hub - Mini USB Hub (ST4200MINI2)
- STARTECH.COM Usb Type C 10Gbps Mini Dock (DKT31CHDVCM)
- Startech.Com USB Hubs & Converters