Startech USB3SEXT6BK Superspeed USB 3.0 Extension Cable Black
Mfr # YYI1-PX1147
Zoro # G703893562
Product Information
- Brand Startech.Com
- MFR # YYI1-PX1147
- Zoro # G703893562
- Country of Origin China
- Category USB Cables
Description
Extend your Super Speed USB 3.0 cable by up to an additional meter. The Super Speed USB 3.0 extension cable “1 m, A-A”, offers a durable, high quality connection that harnesses the full capability of the USB 3.0 standard. Designed for next-generation Super Speed USB device connections, this USB 3.0 male to female cable extends a USB 3.0 cable connection by up to 1 meter and delivers the full USB 3.0 bandwidth of 5 GBps, supporting maximum throughput between compatible devices when used with a USB 3.0 host and device. The USB 3.0 extension cord features high quality Shielded Twisted Pair “STP” construction, helping to prevent electromagnetic interference and ensuring reliable data communication.
Specifications- Type - USB extension cable.
- Technology - Shielded foiled twisted pair “SFTP”.
- American Wire Gauge “AWG” - 28.
- Cable Features - Nickel plated connectors.
- Length - 6 ft.
- Color - Black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA Adjustable Tempered Glass Monitor Riser, 22.5x8.25x3.5, Clear/Silver (IVR55025)
- AT&T 4-Foot PVC Charge and Sync Lightning Cable (White) (PVLC1-WHT)
- MIGHTY MAX BATTERY 12V 55Ah Battery for Lithonia ELB-1255 Emergency Light - 2 Pack (ML55-12MP241013915)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery for Schumacher DSR ProSeries PSJ-2212 Booster (ML22-12GEL38)
- STARTECH.COM 3.3 Ft. USB C To Dp 1.2 Cable (CDP2DP1MBD)
- STARTECH.COM Startech USB3SEXT1MBK Superspeed USB 3.0 Extension Cable Black (YYI1-PZ0754)
- STARTECH.COM USB 3.0 to Dual HDMI, USB32HD2 (USB32HD2)
- STARTECH.COM StarTech.com 6 ft. Black USB 2.0 Extension Cable A to A - M/F (USBEXTAA6BK)
- TRIPP LITE Reversible USB Cable, Black, 10 ft. (UR020-010)
- C2G 2Ft Panel-Mount Usb 2.0 A Female To B Male Cable (28068)
- MONOPRICE Lightning to USB Cable - Apple MFi Certified_ White_ 3ft (27403)
- Startech.Com USB Cables