Startech RUSB2AC2MB 2 m & 6.6 ft. USB 2.0 to USB C Cable - High Quality USB 2.0 Cable - USB Cable - Black
Mfr # RUSB2AC2MB
Zoro # G603893686
Product Information
- Brand Startech.Com
- MFR # RUSB2AC2MB
- Zoro # G603893686
- UPC # 65030886642
- Country of Origin China
- Category USB Cables
Description
This USB C cable withstands the daily demands of charging and syncing your mobile devices. Compatible with your Thunderbolt 3 ports, this rugged cable is a must-have for both business and consumer applications. Built for Daily Use The durable USB C charging cable has aramid fiber reinforcement that shelters it from the stress of frequent bends. This also lets the cable flex without over-stretching or damaging the core of the cable. Flexible Strain Relief The USB C to USB C cable is constructed to prevent the connector from separating from the jacket. The extra-long strain relief molding is tested to withstand over 10,000+ bend cycles at a 180° angle. Superior Connection The durable cable supports all USB 2.0 specifications providing a dependable connection for all your USB-C devices. It also delivers up to 60W of power to charge your devices without needing an additional power supply.
Features- Aramid fiber adds strength and durability to the cable
- Insulated conductors reduce friction, provide more flexibility
- EMI (electromagnetic interference) protection with aluminum-mylar foil with braided shielding
- TPE (thermoplastic elastomer) cable jacket is more flexible than a standard PVC cable
- Color: Black, Negro
- American Wire Gauge: 22/32 AWG
- Cable Length: 6.56 ft
- Cable Type: USB
- Connector on First End: Type A Male USB
- Connector on Second End: Type C Male USB
- Product Type: Data Transfer Cable
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREADY Super Heavy Duty 9-Volt Zinc Carbon Batteries Carded (1222SW)
- COBRA ELECTRONICS CB Radio, 4W, 7-19/32"W, Black (CCBP29LTNW)
- RCA Commercial HDTV, Commercial, LED, 32 in (J32BE1222)
- MIGHTY MAX BATTERY YTX24HL-BS 12V 21AH SLA Battery for Arctic Cat Z 570 2002-2008 (YTX24HL-BS42)
- STARTECH.COM Startech USB3SEXT6BK Superspeed USB 3.0 Extension Cable Black (YYI1-PX1147)
- STARTECH.COM Startech USB3SEXT1MBK Superspeed USB 3.0 Extension Cable Black (YYI1-PZ0754)
- STARTECH.COM 3.3 Ft. USB C To Dp 1.2 Cable (CDP2DP1MBD)
- STARTECH.COM StarTech.com 6 ft. Black USB 2.0 Extension Cable A to A - M/F (USBEXTAA6BK)
- STARTECH.COM USB 3.0 to Dual HDMI, USB32HD2 (USB32HD2)
- SCIPIO 10ft Kevlar USB-C to USB-A Braided (STUSBAC10)
- MOTORMITE Usb Port And Cover, 57019 (57019)
- Startech.Com USB Cables