Startech MDP2HDEC 12 in. Mini Display Port to HDMI Adapter Converter Dongle with Cable; Black
Mfr # MDP2HDEC
Zoro # G403885249
Product Information
- Brand Startech.Com
- MFR # MDP2HDEC
- Zoro # G403885249
- UPC # 65030888929
- Country of Origin China
- Category HDMI Cables
Description
Mini Display Port to HDMI Adapter Converter Dongle with Cable
This Mini DisplayPortto HDMI adapter lets you connect your mDP computer to an HDMI, television, projector or monitor. This Mini DP to HDMI adapter is equipped with an extra-long 12" (30cm) attached cable, providing an extended reach to reduce port and connector strain on 2-in-1 devices or laptops on risers stands.
With support for video resolutions up to 1080p, you'll be surprised at the picture spectacular picture quality this adapter provides. The adapter harnesses the video capabilities built into your mDP connection to deliver every detail in stunning high-definition.
This mDP video adapter is highly portable with a small footprint and lightweight design that's easy to tuck into your laptop bag while commuting between your home, office or traveling for business.
Features- Keep the adapter with you while traveling, to connect to any HDMI monitor, projector or television you come across
- Connect your Mini DisplayPort equipped tablet or smartphone to a larger display
- Color: Black
- Size: 12 in.
- 1 - Connector A: Mini DisplayPort
- 1 - Connector B: HDMI (19 pin)
- Operating Temperature: 0°C to 45°C (32°F to 113°F)
- Storage Temperature: -10°C to 80°C (14°F to 176°F)
- Humidity: 10%-85%RH
- Audio Specifications: HDMI - 7.1 Channel Audio
- Maximum Cable Distance To Display: 49.9 ft.
- Supported Resolutions: HDMI: 1920x1200 / 60Hz
- Product Length: 15.2 in. [38.7 cm]
- Product Width: 1.0 in [26.5 mm]
- Material: Plastic
- Cable Length: 13.0 in. [33.1 cm]
- Weight: 0.06 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Seca 959 (959 SECA)
- 5 CORE 5 Core Handheld Microphone For Singing 2Pc Dynamic Neodymium Cardioid Unidirectional Vocal Metal Mic (ND-807 CoppereX 2PCS)
- K-TOOL INTERNATIONAL K Tool International KTIXDBT60W XD Portable XD POWER Bluetooth Speaker (KTIXDBT60W)
- BZBGEAR 1080P FHD 3G-SDI to HDMI Long Distance Converter/Amplifier (BG-3GSH)
- STARTECH.COM 6ft HDMI to HDMI Cable with Ethernet - Ultra HD 4k x 2k (HDMIMM6HS)
- STARTECH.COM Premium High Speed Hdmi Cable, RHDMM2MPW (RHDMM2MPW)
- TRIPP LITE USB Type C to HDMI Cable, 6 ft, Black (U444-006-H)
- PANDUIT Hdmi 2.0 Type A Female/Female Cat (NKHDMIWH)
- TRIPP LITE HDMI Cable, Hi Speed, Ethernet, M/M, 20ft (P569-020)
- SIIG Hdmi 2.0 4X4 Matrix w/ Amazon Echo Control. Allows You To Select And (CE-H23H11-S1)
- MONOPRICE DynamicView Ultra 8K Premium High Speed HDMI Cable_ 48Gbps_ 8K_ Dynami (31230)
- Startech.Com HDMI Cables