Startech FPWHANGER 80 in. No-Stud Low Profile Heavy Duty Tilting TV Vesa Wall Mount for Displays; Black
Mfr # FPWHANGER
Zoro # G203993564
Product Information
- Brand Startech.Com
- MFR # FPWHANGER
- Zoro # G203993564
- UPC # 65030891493
- Country of Origin China
- Category TV Mounts & Stands
Description
No-Stud Low Profile Heavy Duty Tilting TV Vesa Wall Mount for Displays
This No-Stud TV Wall Mount enables you to easily and securely mount your display from 37" up to 80" to walls without the need to align the bracket with wall studs. Its steel frame supports displays up to 110lb / 50kg in weight and provides the ability to tilt your display to ensure your application and the ideal viewing angle are aligned.
The studless design of this Universal TV Wall Mount makes it easy for you to mount your TV to a drywall or plaster wall in any boardroom, office, or classroom setup. Simply choose the best mounting location and secure the mounting bracket into the wall (with included nails); no need to drill or look for wall studs. The included Automatic Spring Lock lets you conveniently mount and secure your TV in place.
This Low Profile TV Wall Mount is perfect for applications like digital signage, where space and aesthetics are important. With a 1.2" profile from the wall, this Wall Mount TV Hanger provides a professional and clean look.
The Hanging TV Wall Mount lets you angle your TV towards your audience. The included wall-mounted spacers give you a choice to change the tilting angle (0°/ -5°) for a comfortable viewing experience.
Features- Safely and securely wall-mount your TV to studless walls
- Ideal for lobbies, education environments and meeting spaces
- Create a professional looking digital signage setup
- Color: Black
- Wallmountable: Yes
- # of Displays Supported: 1
- Mounting Options: Wall-Mount
- Minimum Profile from Wall: 1.2 in.
- Minimum Display Size: 37"
- Maximum Display Size: 80"
- Fits Curved Display: Yes
- Display Tilt: 0° / -5°
- Weight: 5.55 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON 16Gb 2666Mhz Ddr4 Non-Ecc Cl19 (KVR26S19D8/16)
- SCHUMACHER Charger, 120VAC, 4.5 hr. or Less (DSR590-Charger)
- BATTERY CLERK AJC® Chamberlain 41A6357-1 12V 5Ah Emergency Light Battery (CHAMBERLAIN-41A6357-1)
- LG ELECTRONICS GP60NS50 8X USB 2.0 Ultra Slim Portable DVD±RW External Drive (GP60NS50)
- STARTECH.COM Full Motion Tv Wall Mount (FPWARTS1)
- STANLEY TV Mount (E0104748)
- MOUNT-IT Full Motion Monitor Mount for 13"-30" Monitors (MI-31116)
- HOMEVISION TECHNOLOGY TygerClaw Slim TV Floor Stand with Equipment Shelf For 37in- 70in TVs (LCD84116G)
- MOUNT-IT Single Monitor Desk Mount 13-27" Screens (MI-7C12)
- VADDIO In-Wall Enclosure For Vaddio R, 999-2225-118 (999-2225-118)
- PEERLESS Wall Flat Panel Tilt Mount (ST630)
- Startech.Com TV Mounts & Stands