Shop All RCA & Stereo Adapters
Startech.Com
Slimline Serial DB9 Gender Changer - M/M
Mfr # GC9SM
Zoro # G7149984
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 1.23 in
- Length 0.71 in
- Height 0.5 in
- Includes GENDER CHANGER
Product Information
- Brand Startech.Com
- MFR # GC9SM
- Zoro # G7149984
- UPC # 65030777520
- Country of Origin China
- Category RCA & Stereo Adapters
Dimensions
Width | 1.23 in |
Length | 0.71 in |
Height | 0.5 in |
Details
Color | Black |
Includes | GENDER CHANGER |
Adapter Type | Serial |
Connector Type | DB-9 (9 pin, D-Sub) to DB-9 (9 pin, D-Sub) |
Product Type | Data Transfer Adapter |
Description
M/M - Serial gender changer - DB-9 (M) to DB-9 (M)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC AM/FM AC/DC Portable Radio (RF-2400)
- BELKIN 20000mAh Power Bank (BPB002btBK)
- STEALTH CAM T-Post Trail Camera Holder (HME-TPCH)
- PANASONIC CR-2032/F2N 3V Lithium Coin Battery SMD (SMT) Tabs for CMOS Calendar (CR-2032/F2N)
- SECO-LARM 1-Channel RF Receiver. Compatible with all 315MHz SECO-LARM transmitters. 11~24 VDC/VAC. (SLM-SK-910RBQ)
- MASTER APPLIANCE HAZ Ultratane Butane (MA51773)
- VIKING Viking Electronics K-202-DVA Two-input multi-number auto d (VK-K-202-DVA)
- STEREN In-Wall Mount Enclosure, FastHome, 19in (550-200)
- STEREN Decorator Insert White, Keystone, 4-Cav (310-854WH)
- MONOPRICE Stereo Male To Stereo Male 3 ft., Black (9764)
- MONOPRICE Speaker Plugs - Pin Type Crimp, 1pr (5973)
- Startech.Com RCA & Stereo Adapters