Shop All TV Mounts & Stands
Startech.Com
Serial Port Header & LP Bracket - DB-9 to 10 Pin Motherboard
Mfr # PLATE9M16LP
Zoro # G6214005
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.17 in
- Includes 16 inch / 0.4 m Low Profile Port Serial Plate
- Height 0.87 in
- Length 16.22 in
- Connector Type IDC (10 pin, Motherboard Header) to DB-9 (9 pin, D-Sub)
Product Information
- Brand Startech.Com
- MFR # PLATE9M16LP
- Zoro # G6214005
- UPC # 65030847766
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Width | 3.17 in |
Height | 0.87 in |
Length | 16.22 in |
Cable Length | 16 in |
Details
Includes | 16 inch / 0.4 m Low Profile Port Serial Plate |
Connector Type | IDC (10 pin, Motherboard Header) to DB-9 (9 pin, D-Sub) |
Product Type | Data Transfer Cable |
Color | Gray |
Description
LP - Serial panel - DB-9 (M) to 10 pin IDC (F) - 1.3 ft - gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTLINK NETWARE CAT6 Solid Cable Plenum w/Spline (CMP)- 1000Ft- Yellow (101005YW)
- IMAK Wrist Rest, Black, ergoBeads (IMAA10160)
- ETON Portable Weather Radio, Black, AM/FM, NOAA (NFRX5SIDEKICK)
- MICROSOFT Comfort Mouse 4500 L2 (4FD00025)
- STARTECH.COM Full Motion Tv Wall Mount (FPWARTS1)
- BAXTON STUDIO Bastien Mid-Century Modern White and Light Oak 6-Shelf TV Stand (148-8977)
- TRIPP LITE TV Wall Monitor Mount Arm Swivel Tilt, 17" to 42" Screen (DWM1742MN)
- MOUNT-IT Dual Monitor Standing Desk Mount (MI-7906)
- ICOM Mounting Bracket, 1-1/4" H, 2-1/4" W (MB75)
- MANHATTAN COMFORT Yonkers 62.99 TV Stand, Rustic Brown (233BMC9)
- PROMOUNTS Ceiling TV Mount for TVs 32 in. - 65 in. Up to 88 lbs (UC-PRO210)
- Startech.Com TV Mounts & Stands