Shop All USB Cables
Startech.Com
Samsung Galaxy Tab USB OTG Adapter Cable
Mfr # SDCOTG
Zoro # G5463002
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 6 in
- Connector Type Samsung (30 Pin) Connector to USB Type-A (4 pin) USB 2.0
- Color Black
- Cable Type Proprietary/USB
- Length 6 in
Product Information
- Brand Startech.Com
- MFR # SDCOTG
- Zoro # G5463002
- UPC # 65030848329
- Country of Origin China
- Category USB Cables
Dimensions
Cable Length | 6 in |
Length | 6 in |
Details
Description
Turn your Samsung Galaxy Tab into a USB host and connect USB devices (thumb drives or mice or keyboards...etc.) - Connect UBS accessories to your Galaxy Tab & download pictures / transfer data & work more efficiently - Connect a thumb drive to your Tab for removable data storage - Samsung Tab OTG Cable - USB port is added 6" away from the tablet for added flexibility - Comaptible with Samsung Galaxy Tab 2 / Samsung Galaxy Tab 10.1 / Galaxy Tab 8.9 / Samsung Galaxy Tab 7.7 / Samsung Galaxy Tab 7.0
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Protective Cage, 3-1/4" D, 3" H, 7" W, White (ODCCG)
- AVID Basic Earbud W/Foam Earpa (8KIT-00JS75-BOXED)
- ILC Replacement for Omron 3g2a9-bat08 Battery (3G2A9-BAT08 BATTERY OMRON)
- DUAL Indoor/Outdoor Speakers 3-Way (4") (Black) (LU47PB)
- STARTECH.COM Startech USB3SEXT6BK Superspeed USB 3.0 Extension Cable Black (YYI1-PX1147)
- STARTECH.COM Startech USB3SEXT1MBK Superspeed USB 3.0 Extension Cable Black (YYI1-PZ0754)
- STARTECH.COM 3.3 Ft. USB C To Dp 1.2 Cable (CDP2DP1MBD)
- STARTECH.COM USB 3.0 to Dual HDMI, USB32HD2 (USB32HD2)
- STARTECH.COM StarTech.com 6 ft. Black USB 2.0 Extension Cable A to A - M/F (USBEXTAA6BK)
- TRIPP LITE USB 3.0 Cable, SuperSpeed, AB M/M, 3ft (U322-003-BK)
- CRAFTSMAN V20 USB Power Source (CMCB002B)
- Startech.Com USB Cables