Shop All TV Mounts & Stands
Startech.Com
Rackmount DIN Rail Kit with Top Hat/Mini/G Rails
Mfr # ADJDINKIT
Zoro # G6233307
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Din Rail mounting brackets, Top-Hat Din Rail, Miniature Top-Hat Din Rail, G-Type Top-Hat Din Rail, Package of M5 screws and nuts (4 each), Carriage Bolts, Wing Nuts, DIN rail mounting Screws, Plastic Washers
- Height 3.5"
- Material Steel
- Product Type Rack Conversion Kit
- Color Black
Product Information
- Brand Startech.Com
- MFR # ADJDINKIT
- Zoro # G6233307
- UPC # 65030839815
- Country of Origin Taiwan, Province of China
- Category TV Mounts & Stands
Dimensions
Height | 3.5" |
Depth | 14.1" |
Width | 19" |
Details
Includes | Din Rail mounting brackets, Top-Hat Din Rail, Miniature Top-Hat Din Rail, G-Type Top-Hat Din Rail, Package of M5 screws and nuts (4 each), Carriage Bolts, Wing Nuts, DIN rail mounting Screws, Plastic Washers |
Material | Steel |
Product Type | Rack Conversion Kit |
Color | Black |
Compatibility | Standard 19" Rack |
Description
Easily mount any DIN-Rail equipment in a standard 19in rack - Compatible with StarTech.com 4POSTRACKBK - 2U DIN-Rail Rack Mount Kit / Adjustable Rack Mount DIN-Rail Panel - Includes 3 types of DIN-Rails: Top-Hat Mini Top-Hat and G-Type - Universal DIN-Rail panel fits standard 19in wide server racks or cabinets - Offers adjustable DIN-Rail depth - Use in server racks or cabinets to mount industrial DIN-Rail equipment in your server room or office
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 4/CP300H 4.8 Volt 300mAh NiMH Battery Tabs for Server Backup Battery, RTC, MBU (4/CP300H-TABS)
- MONOPRICE Heavy Duty Power Cord - NEMA 6-15P to IEC 60320 C13_ 14AWG_ 15A/1875W_ (40076)
- AUDIOVOX 100' Phone Hookup Cord (TP004RV1)
- UPG Upg 45821 Ub12750 - Group 24 Sealed Lead Acid Battery (45821)
- STARTECH.COM Full Motion Tv Wall Mount (FPWARTS1)
- EMERALD Tilt Wall TV Mount for 24''-70'' TVs (SM-720-9129)
- EMERALD Full Motion TV Wall Mount For 23"-65 TVs (SM-720-8079)
- BARKAN MOUNTS Barkan 13 - 83 inch Full Motion - 4 Movement Long Flat / Curved TV Wall Mount 110 lbs Black (3400L)
- VIDEO MOUNT PRODUCTS Truss Adaptor, Ceiling, 180 lb. Load Cap. (ZMOUNT)
- CHIEF MANUFACTURING Wall Enc;16X16;Mti-D;Pre/Pst I Nst (PAC526F)
- VIDEO MOUNT PRODUCTS Projector Mount, Fixed, 75 lb. Load Cap. (UA1)
- Startech.Com TV Mounts & Stands