Shop All TV Mounts & Stands
Startech.Com
Rackmount Cable Organizer - D-Ring Cable Hanger
Mfr # CMHOOKMW
Zoro # G6216586
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Vertical Cable Management Hook, 10/32 Screws, 24/24 Cage Nuts, 12/24 Screws
- Length 4"
- Color Black
- Height 4.40"
Product Information
- Brand Startech.Com
- MFR # CMHOOKMW
- Zoro # G6216586
- UPC # 65030852913
- Country of Origin Taiwan, Province of China
- Category TV Mounts & Stands
Dimensions
Length | 4" |
Height | 4.40" |
Width | 2.80" |
Details
Material | Steel |
Includes | Vertical Cable Management Hook, 10/32 Screws, 24/24 Cage Nuts, 12/24 Screws |
Color | Black |
Product Type | D-ring |
Thickness | 100 mil |
Description
EASY MOUNTING: Each vertical-mount server rack cable manager mounts to your 2 or 4 post rack to help organize networking cables and protect against equipment ports in your data center - IT GRADE: This 1.5U metal D-ring features a right-angled bracket with two sets of mounting holes for flexible positioning, and can be installed in multiple places on the same rack for custom solutions - PASSIVE COOLING: This high-performance metal patch cable hanger keeps your computer and ethernet cords organized, improving airflow and reducing heat-related damage to equipment - PROTECTS EQUIPMENT: This 2.4” x 3.9” rack mount metal network rack cable management/organizer panel features solid steel for ultimate durability, and can be mounted facing internally or externally
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYOVAC Rayovac High Energy AA Alkaline Battery, 36 PK (81536PPK)
- ILC Replacement For DANTONA, COMP3 (COMP-3)
- KENSINGTON Wireless Mouse for Life, 2.4 GHz Frequency/30 ft Wireless Range, Left/Right Hand Use, Black (K72392USA)
- POWER UP! Backup Battery 4000mA (193-65640)
- STARTECH.COM Full Motion Tv Wall Mount (FPWARTS1)
- MAXPOWER Digital Outdoor Block Heater Timer with Daily Settings 3 Conductor; Black (MA86246)
- FIRESTIK Firestik M2 Molded Plastic Side Mount (M2)
- BARKAN MOUNTS Barkan 13 - 65 inch Full Motion - 4 Movement Extra Long Flat / Curved TV Wall Mount 80 lbs Black (BM343XL)
- MOUNT-IT Dual Monitor Desk Stand 13-24" Screens (MI-781)
- MANHATTAN Universal Flat-Panel Tv Articulating Mount, Double Arm Supports One (461382)
- MOUNT-IT Monitor Wall Mount 13-32" Screens (MI-404)
- Startech.Com TV Mounts & Stands