Shop All HDMI Cables
Startech.Com
Premium High Speed Hdmi Cable, RHDMM2MPW
Mfr # RHDMM2MPW
Zoro # G600016354
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 6.56 ft
- Cable Type HDMI
- Shielding Yes
- Product Type A/V Cable
Product Information
- Brand Startech.Com
- MFR # RHDMM2MPW
- Zoro # G600016354
- UPC # 65030888127
- Country of Origin Unknown
- Category HDMI Cables
Dimensions
Cable Length | 6.56 ft |
Details
Cable Type | HDMI |
Shielding | Yes |
Product Type | A/V Cable |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Cardiac Science Xbtaed001a (XBTAED001A)
- DEWALT Reinforced Cable for Micro-USB, 6 ft. (131 1322 DW2)
- CHIEF 18" Fixed Ext Column Wht (CMS-018W)
- BATTERY CLERK AJC BB SHR7-12 Sealed Lead Acid Replacement Battery 5Ah, 12V, F2 (AJC-D5S-F2-V-0-191553)
- STARTECH.COM Startech MDP2HDEC 12 in. Mini Display Port to HDMI Adapter Converter Dongle with Cable; Black (MDP2HDEC)
- STARTECH.COM 6ft HDMI to HDMI Cable with Ethernet - Ultra HD 4k x 2k (HDMIMM6HS)
- TRIPP LITE HDMI In-Line Signal Booster, Up to 150 ft (B122-000)
- LEVITON COAXIAL CONNECTORS DECORA INSERT HDMI COUPLER WHITE (41647-W)
- MONOPRICE HDMI Cable, High Speed, Blue, 6ft., 28AWG (3952)
- MONOPRICE HDMI Cable, High Speed, Blue, 10ft., 28AWG (3959)
- SPECO TECHNOLOGIES HDMI Cable, 10 ft. L, Blue, Dual SHLD (HDVL10)
- Startech.Com HDMI Cables