Shop All VGA Connectors & Cables
Startech.Com
PCI Express 6 pin to 8 pin Power Adapter Cable
Mfr # PCIEX68ADAP
Zoro # G5453647
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type PCI Express Power (6 pin, v 1.x) to PCI Express Power (8 pin, v 2.x)
- Color Yellow
- Length 6.1 in
- Includes PCI Express 6 pin to 8 pin Power Adapter Cable
- Product Type Adapter Cord
Product Information
- Brand Startech.Com
- MFR # PCIEX68ADAP
- Zoro # G5453647
- UPC # 65030833820
- Country of Origin China
- Category VGA Connectors & Cables
Dimensions
Length | 6.1 in |
Cord Length | 6.10" |
Details
Connector Type | PCI Express Power (6 pin, v 1.x) to PCI Express Power (8 pin, v 2.x) |
Color | Yellow |
Includes | PCI Express 6 pin to 8 pin Power Adapter Cable |
Product Type | Adapter Cord |
Description
Connect a standard 6-pin PCI Express power connection on the Power Supply to 8-pin ATI and NVidia video cards - 6in PCI Express 6 pin to 8 pin Power Adapter Cable / 6 inch PCIe Power Cable/ 6 pin to 8 pin PCIe - An economic solution that saves you from upgrading your power supply - Connect a standard 6-pin PCI Express power connection provided by the computer power supply to ATI and NVidia video cards that require an 8 pin power connection
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCSTOR 50 Ft 4K Hdmi 2.0 Cable - 4K 60Hz - Male (Y10C230-B1)
- MIGHTY MAX BATTERY ML9-12 - 12 VOLT 9 AH SLA BATTERY INCLUDES 12V CHARGER (ML9-12CHRGR)
- BLACK BOX Servswitch Wizard Dvi Dual Link (Usb), 4 (KV2004A)
- ILB GOLD Battery, Replacement For Csb, Gp1245 Battery (GP1245 BATTERY)
- STARTECH.COM Displayport 1.2 To Vga Adapter Converter - Dp To Vga- 1920x1200 (DP2VGA3)
- STARTECH.COM HDMI Laptop to VGA Monitor Adapter - HDMI Male to HD15 Female (HD2VGAE2)
- STARTECH.COM Startech CTK200 11 Piece PC Tool Kit (CTK200)
- MONOPRICE CPU Cord, Displayport/VGA, 6ft, White (6019)
- TRIPP LITE Center Plate Insert Vertical Blank White (N042D-100V-WH)
- ROCSTOR Vga To Hdmi Portable Adapter w/ Usb Au (Y10A218-B1)
- COMPREHENSIVE Single Source- Single Display VGA Extender over Cat5e (CVE-TRX01)
- Startech.Com VGA Connectors & Cables