Shop All Network Serial Cables
Startech.Com
Mobile Standing Desk -Portable
Mfr # STSCART2
Zoro # G900684642
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Heavy Duty Caster, Portable, Ergonomic Design, Sturdy
- Material Steel
- Number of Casters 4
- Caster Type Locking Casters
- Top Material Wood
Product Information
- Brand Startech.Com
- MFR # STSCART2
- Zoro # G900684642
- UPC # 65030884105
- Country of Origin China
- Category Network Serial Cables
Dimensions
Dimensions | 45" Height |
Details
Features | Heavy Duty Caster, Portable, Ergonomic Design, Sturdy |
Material | Steel |
Number of Casters | 4 |
Caster Type | Locking Casters |
Top Material | Wood |
Product Type | Standing Desk |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE USB 3.0 Memory Media Reader, Aluminum (U352-000-MD-AL)
- BANSHEE Earpiece, Plastic, 2" L (CH-E6350P)
- AUDIOVOX 50' Phone Hook Up Wire (TP003RV)
- DUAL-LITE Replacment Batt, 12.8V, 3Ah, JST VHR-3N (BATT-PACK 12.8V 3Ah 38.4Wh 8 CELL DYN)
- STARTECH.COM Connect Your Serial Devices- And Transfer Your Files - 2 m Db9 Null Modem Cable (SCNM9FF2MBK)
- STARTECH.COM 25 Ft Straight Through Serial Cable - Db9 M/F (MXT100_25)
- BESTLINK NETWARE DB9 Female to Female Serial Cable- 6Ft (180231)
- MOXA 1Port Rs-232/422/485 Dvc Srvr, 10/100M Eth., Db9 Male, Poe, Nport P5150A (NPort P5150A)
- ADD-ON Addon Cisco Qsfp-100G-Cu5M Compatible Taa Compliant 100Gbase-Cu (QSFP-100G-CU5M-AO)
- MOXA 1Port Device Server, 10/100M Eth., Rs-232/422/485, Db9 Female, De-311 (DE-311)
- BESTLINK NETWARE DB9 Male to Female Serial Cable- 25Ft (180218)
- Startech.Com Network Serial Cables