Shop All RCA & Stereo Adapters
Startech.Com
Mini Jack 3.5mm Audio Splitter Y Cable Adapter, 299549858
Mfr # MUY1MFFADP
Zoro # G5174557
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Mini-phone
- Color Black
- Features Molded
- Width 0.98 in
- Cable Length 6 in
Product Information
- Brand Startech.Com
- MFR # MUY1MFFADP
- Zoro # G5174557
- UPC # 65030850728
- Country of Origin China
- Category RCA & Stereo Adapters
Dimensions
Width | 0.98 in |
Cable Length | 6 in |
Length | 6 in |
Height | 0.47 in |
Details
Cable Type | Mini-phone |
Color | Black |
Features | Molded |
Material | Polyvinyl Chloride (PVC) - Jacket |
Includes | Black Stereo Splitter Adapter - 3.5mm Male to 2x 3.5mm Female |
Connector Type | 3.5 mm Mini-Jack (3 Position) to 3.5 mm Mini-Jack (3 Position) |
Product Type | Audio Cable |
Description
Split the audio from your iPod / MP3 player to 2 sets of headphones - Great for splitting audio from your iPhone & other mobile digital devices that feature a 3.5mm audio output jack - Share your favorite songs and/or videos with a friend - Slimline connector molding fits nicely into a 3.5mm headphone jack even if your mobile device is in a protective case - Compatible with various phones such as the Apple iPhone 6 / iPhone 6 Plus / iPhone 5 / Samsung Galaxy S5/S4 / Amazon Fire Phone
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE USB C Hub 4-Port w/ 4x USB-A Portable Compact USB Type C, USB-C (U460-004-4AB)
- SPECO TECHNOLOGIES High Resolution Monitor, LCD, Color, 5" (VM5LCD)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery for Wagan 400-Watt Power Dome (ML22-12GEL123)
- 5 CORE 5 Core 15 Inch Subwoofer Speaker 3500W Peak 8 Ohm Replacement DJ Bass Sub Woofer w 90 Oz Magnet (15-185 AL 350W)
- STEREN RCA Jack to RCA Jack Panel Mount Adapter (251-505)
- SWE-TECH 3C 3.5mm Stereo to RCA Audio Cable, 3.5mm Stereo Male to Dual RCA Male Right and Left, 6 foot (FWT2RCA-STE-6)
- HUBBELL PREMISE WIRING SnapFit Keystone Stereo Jack, 3.5mm, Screw (SF35STOW)
- STEREN Stereo Plug 4C to 2-3.5mm 3C Jack Y Spl (255-041)
- LEVITON DECORA RCKR 3WAY 15A WH (05643-0WS)
- TRIPP LITE HDBaseT Extender, Transceiver, 230ft, Lite (BHDBT-TR-SI)
- MONOPRICE Pc Workstation Cart for Sit Stand (15723)
- Startech.Com RCA & Stereo Adapters