Shop All HDMI Cables
Startech.Com
mDP to HDMI Multi Monitor Hub - 4-Port Daisy Chain Splitter
Mfr # MSTMDP124DP
Zoro # G5370112
product price: $92.65
/ea
Free Shipping & Returns
$92.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Width 2.56 in
- Cable Length 7.48 in
- Length 15.2 in
- Material Plastic
Product Information
- Brand Startech.Com
- MFR # MSTMDP124DP
- Zoro # G5370112
- UPC # 65030861502
- Country of Origin China
- Category HDMI Cables
Dimensions
Width | 2.56 in |
Cable Length | 7.48 in |
Length | 15.2 in |
Height | 0.59 in |
Details
Color | Black |
Material | Plastic |
Includes | 4-Port Multi Monitor Mini DisplayPortâ„¢ MST Hub, Universal power adapter (NA/EU/UK/AUS), Quick install guide |
Input Voltage | 100 - 240 AC |
Connector Type | Mini-DisplayPort (20 pin) to DisplayPort (20 pin) |
Max. Resolution | 3840 x 2160 (Ultra HD 4K) @30hz |
Output Voltage | 5 DC |
Compatible With | Windows 10 (32/64), Windows 8/8.1 (32/64), Windows 7(32/64) |
Product Type | Signal Splitter |
Description
INCREASE PRODUCTIVITY: This 4 monitor Mini DisplayPort MST hub enables you to connect 4 independent DisplayPort monitors to the mDP port on your Windows device, making multi-tasking easy - MINIMIZE SYSTEM RESOURCES: This Mini DP to DP splitter uses multi-stream transport technology (MST) that utilizes your existing video card, preserving system resources while delivering ultra high-definition resolutions - 4K RESOLUTION SUPPORT: This mDP to DP multi monitor adapter supports Ultra HD resolutions up to 4K at 30Hz so you won’t have to sacrifice picture quality with a multiple monitor setup - HASSLE-FREE SETUP: Enjoy an easy setup with this 4 port Mini DisplayPort to DisplayPort splitter that supports full plug-and-play installation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Motorola Solutions RAN4031A RDX WHIP UHF ANTENNA (4 WATT) for use RDU4100 & RDU4160d Portable Radios (RAN4031)
- ILC Replacement For GP BATTERIES CRP2C1 BATTERIES LITHIUM 10PK (10PAK:WW-S4S2-3)
- ZENITH Usb Micro-Usb A Brdd Blk 6Ft (PM1006MCBB)
- JENSEN Stereo Turntable (JTA-475BPC)
- STARTECH.COM Startech MDP2HDEC 12 in. Mini Display Port to HDMI Adapter Converter Dongle with Cable; Black (MDP2HDEC)
- STARTECH.COM 6ft HDMI to HDMI Cable with Ethernet - Ultra HD 4k x 2k (HDMIMM6HS)
- STARTECH.COM Premium High Speed Hdmi Cable, RHDMM2MPW (RHDMM2MPW)
- TRIPP LITE HDMI Cable, Hi Speed, 2 RA, M/M, M/M, 6ft (P568-006-RA2)
- TRIPP LITE Hdmi Cable Highspeed Ethernet 4K No Booster Cl2 Mm Black 50Ft (P568-050-HD-CL2)
- MONOPRICE Mini DisplayPort 1.2a to 4K at 60Hz HDMI Active UHD Adapter_ Black (24269)
- KANEXPRO The Kanexpro 1X2 Hdmi Splitter Is A 4K@3 (SP-HD1X24K)
- Startech.Com HDMI Cables