Shop All DVI Adapters & Cables
Startech.Com
mDP to DP Multi Monitor Hub - 3-Port Daisy Chain Splitter
Mfr # MSTMDP123DP
Zoro # G5396073
Free Shipping & Returns
$82.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 3.07 in
- Cable Length 7.48 in
- Length 15.2 in
- Material Plastic
Product Information
- Brand Startech.Com
- MFR # MSTMDP123DP
- Zoro # G5396073
- UPC # 65030851879
- Country of Origin China
- Category DVI Adapters & Cables
Dimensions
Width | 3.07 in |
Cable Length | 7.48 in |
Length | 15.2 in |
Height | 0.79 in |
Details
Color | Black |
Material | Plastic |
Input Voltage | 100 - 240 AC |
Includes | Mini DisplayPort to DisplayPort MST Hub, Instruction Manual, Universal Power Adapter (NA/EU/UK/AUS) |
Max. Resolution | Up to 4K |
Connector Type | Mini-DisplayPort (20 pin) to DisplayPort (20 pin) |
Compatible With | Windows 10 (32/64), Windows 8/8.1 (32/64), Windows 7(32/64) |
Output Voltage | 5 DC |
Product Type | Signal Splitter |
Description
INCREASE PRODUCTIVITY: This triple monitor Mini DisplayPort MST hub enables you to connect 3 independent DisplayPort monitors to the mDP 1.2 port on your Windows device, making multi-tasking easy. - MINIMIZE SYSTEM RESOURCES: This Mini DP to DP splitter uses multi-stream transport technology (MST) that utilizes your existing video card, preserving system resources while delivering ultra high-definition resolutions. - 4K RESOLUTION SUPPORT: This mDP to DP multi monitor adapter supports UHD resolutions up to 4K at 60Hz on multiple monitors simultaneously. - HASSLE-FREE SETUP: Enjoy an easy setup with this 3 port Mini DisplayPort to DisplayPort splitter that supports full plug-and-play installation.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bell & Howell Design 461b replacement light bulb lamp (DESIGN 461B BELL & HOWELL)
- JBL Party Box Encore Essential Bluetooth Speaker, Black (JBLPBENCOREESSAM)
- MONOPRICE Palette Series Apple MFi Certified Lightning to USB Charge & Sync Cabl (30765)
- TYCON SYSTEMS Passive PoE Y Splitter, Shielded (POE-YSPLT-S)
- STARTECH.COM 6ft DisplayPort to DVI Cable - M/M (DP2DVI2MM6)
- STARTECH.COM 6ft / 1.8m DisplayPort to DVI Cable - 1920x1200 (DP2DVIMM6)
- MONOPRICE Computer Cord, DVI-D DualLink M to M, 15ft (2760)
- TRIPP LITE Display Extender Kit, DVI (B140-101)
- ILC Replacement For DELL 023NVR (023NVR)
- DYNAMICFUNCTION 3 ft. Display Port to DVI Converter Cable (DY172377)
- ADD-ON 3Ft Dvi-D Dual Link M/M Black Cbl (DVID2DVIDDL3F)
- Startech.Com DVI Adapters & Cables