Shop All Expansion Cards
Startech.Com
M.2 to U.3 Adapter, PCIe M.2 SSD to 2.5inch U.3 Host Converter, TAA Compliant
Mfr # 1M25-U3-M2-ADAPTER
Zoro # G509985690
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Startech.Com
- MFR # 1M25-U3-M2-ADAPTER
- Zoro # G509985690
- UPC # 65030900744
- Country of Origin Taiwan, Province of China
- Category Expansion Cards
Description
Convert and connect a PCIe M.2 NVMe/AHCI SSD to a 2.5inch form factor to install in a U.3 drive bay or backplane. Change the form factor of a 2242, 2260, or 2280 M.2 NVMe drive while maintaining PCIe Gen 4 read and write speeds. This adapter has been designed with no chipset to maintain performance when adapting an M.2 drive to a 2.5-inch form factor. The M.2 to U.3 Host Adapter is compatible with all operating systems, including Windows, macOS, and Linux. No additional drivers or software for installation and operation. The adapter includes M.2 drive and U.3 adapter mounting hardware. The M.2 to U.3 Host Adapter is backward compatible with earlier versions of M.2 PCIe NVMe drives. It is not compatible with SATA or SAS host controllers, M.2 SATA SSDs, or U.2 host interfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROVE 4 ft USB-C Cable. White (RV06312)
- MONOPRICE USB 2.0 Cable, 6 ft.L, Black (5438)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement for LIBERTY GXT 36V / 48V / 96V BATT (ML7-121911111111011111720)
- PYLE Hum/Noise Eliminator 2-Channel Box With Xlr Jacks (PHE400)
- ADVANTECH Rs-422/485 Isolated Extender, Din Rail (BB-485OPDR)
- SIIG DP FireWire 800 PCIe, NNFW0012S1 (NN-FW0012-S1)
- SILVERSTONE SilverStone Technologies ECM22 Dual M.2 to PCI-E x4 NVME SSD & SATA 6 G Adapter Card with Advanced Cooling (ECM22)
- ADD-ON Addon Hp 647594-B21 Comparable 10/100/1000Mbs Quad Open Rj-45 Port (647594-B21-AO)
- ADVANTECH Port-Powered Rs-232 To Db-9 Rs-485 Converter (BB-485SD9R)
- ADVANTECH Fiber Optic To Rs-232/422/485 Converter, ADAM-4542+-BE (ADAM-4542+-BE)
- ADVANTECH Port Powered 232 To Ttl Conv (BB-232LPTTL)
- Startech.Com Expansion Cards