Shop All Earbuds & Headphones
Startech.Com
Headphone and microphone headset adapter 3.5mm M/F
Mfr # MUYHSMFF
Zoro # G5497065
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type 3.5 mm Mini-Jack (4 Position) to 3.5 mm Mini-Jack (3 Position)
- Cable Length 7.87 in
- Color Black
- Includes 3.5mm 4 Pin to 2x 3 Pin 3.5mm Headset Splitter Adapter - M/F
- Width 0.24 in
Product Information
- Brand Startech.Com
- MFR # MUYHSMFF
- Zoro # G5497065
- UPC # 65030843515
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Cable Length | 7.87 in |
Width | 0.24 in |
Length | 7.87 in |
Height | 0.24 in |
Details
Connector Type | 3.5 mm Mini-Jack (4 Position) to 3.5 mm Mini-Jack (3 Position) |
Color | Black |
Includes | 3.5mm 4 Pin to 2x 3 Pin 3.5mm Headset Splitter Adapter - M/F |
Material | Polyvinyl Chloride (PVC) - Jacket |
Product Type | Audio Cable |
Cable Type | Mini-phone |
Description
MIC & HEADPHONE COMBO: With one 3.5mm male (TRRS) & two 3.5mm female (TRS) connectors, the adapter transforms a 3.5 mm audio output port into one 3.5mm headset jack and one 3.5mm mic port. This is NOT AN AUDIO SPLITTER & is NOT designed for two headphones. - KEEP IN TOUCH WHILE TRAVELING: This microphone and headphone Y splitter features a compact and sturdy design that fits perfectly into your laptop bag. It’s designed with travel in mind and is a great solution for mobile applications. - KEEP YOUR LEGACY EQUIPMENT: Eliminate the cost of upgrading. This headset adapter enables you to use your older audio accessories with newer PCs and devices like your Ultrabook, smartphone or tablet. - MULTIUSE FUNCTIONALITY: This 4 pin headphone & mic splitter cable can be used for connecting a separate headset and microphone combo to the audio port on your laptop, PC or controller, as well as connecting an external microphone and powered speakers to your computer.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL ION SPEED 4000 Hi-Performance Charger, Incl 2 AA, 2 AAA NiMH Batteries (CEF27)
- CABLE WHOLESALE Cable Wholesale Micro USB 2.0 Cable; Black; Type A Male / Micro-B Male; 6 foot (10U2-03106BK)
- BLACK BOX Wizard Multimedia - Usbextender Kit (AVU5020A)
- NUPIXX Dummy Security Camera, Ceiling Mount (3KNG9)
- KOSS Headphon Sprtclip On Ear (184838)
- DEFENDER SAFETY DECITECH E2 Electronic Active InEar Hearing Protection, 22 NRR Black (DCT-E2-01)
- AVID Durable Headphone W/Over (2AE5-4BL)
- POWER UP! Stereo Earbuds in Plastic Case - Assorted Colors (192-55510)
- HAMILTON ELECTRONICS (HE) CORPORATION Hamilton Electronics HA-66USBSM Deluxe USB Headphone with Gooseneck Microphone (HA-66USBSM)
- ISOTUNES FREE True Wireless Bluetooth Earbuds, Gre (IT-14)
- ISOTUNES Ear Tip, Foam, Green, S, PK5 (IT-51)
- Startech.Com Earbuds & Headphones