Shop All VGA Connectors & Cables
Startech.Com
HDMI Laptop to VGA Monitor Adapter - HDMI Male to HD15 Female
Mfr # HD2VGAE2
Zoro # G6195543
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Type HDMI/VGA
- Connector Type HDMI (19 pin) to VGA (15 pin, High Density D-Sub)
- Color Black
- Cable Length 9.60"
- Length 9.65 in
Product Information
- Brand Startech.Com
- MFR # HD2VGAE2
- Zoro # G6195543
- UPC # 65030850926
- Country of Origin China
- Category VGA Connectors & Cables
Dimensions
Cable Length | 9.60" |
Length | 9.65 in |
Height | 0.59 in |
Width | 1.57 in |
Details
Cable Type | HDMI/VGA |
Connector Type | HDMI (19 pin) to VGA (15 pin, High Density D-Sub) |
Color | Black |
Includes | HDMI® to VGA Converter Adapter |
Material | Plastic |
Max. Resolution | 1920x1080 |
Features | Active |
Product Type | Video Cable |
Description
CONNECT TO LEGACY DISPLAY: Cut upgrading costs by continuing to use legacy equipment. The HDMI (male) to VGA (female) active adapter enables you to connect a newer HDMI based desktop or laptop (like an Ultrabook) to an older VGA monitor or projector. - HIGH QUALITY VIDEO OUTPUT: With support for resolutions up to 1920x1080 @ 60Hz (1080p), this IT-grade VGA display converter produces full HD, crystal-clear video output to ensure your picture quality is not compromised. - PERFECT PORTABILITY: Designed with the traveling professional in mind, this ultra lightweight HDMI to VGA adapter doesn’t require an external power adapter and fits perfectly in your laptop bag. It’s the perfect accessory for the IT pro on the go. - HASSLE-FREE: Supporting a true plug-and-play experience, this black HDMI video adapter offers a quick and easy setup, with no additional software or drivers needed. Ease of use ensures users can connect whether they’re traveling, in the office or at home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Duracell Tr175 (TR175 DURACELL)
- JABRA Jabra Speak 510 Uc Plus Link 370 (7510-409)
- EXELL BATTERY 43pc Essential Batteries Kit 23A L1154 L1131 L936 L626 & Watch Opener (EB-KIT-113)
- EXELL BATTERY 5pack Exell 3V Lithium Coin Cell Battery Replaces DL1130 (EB-CR1130)
- STARTECH.COM Startech CTK200 11 Piece PC Tool Kit (CTK200)
- STARTECH.COM Displayport 1.2 To Vga Adapter Converter - Dp To Vga- 1920x1200 (DP2VGA3)
- TRIPP LITE VGA Monitor Cable, 50 ft., Black (P502050)
- TRIPP LITE VGA Cable, Hi Res, HD15 M, 2xHD15 F, 6ft (P516-006-HR)
- BARON LAP LINKS 3/8""D (660-3/8)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 25ft (3621)
- MANHATTAN HDMI Male to VGA Female Converter with Audio (151559)
- Startech.Com VGA Connectors & Cables