Shop All Network Serial Cables
Startech.Com
Hdmi Capture Card - 4K60Hz
Mfr # PEXHDCAP4K
Zoro # G000684610
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.4"
- Width 0.3"
- Length 5.1"
- Product Type Video Capturing Device
Product Information
- Brand Startech.Com
- MFR # PEXHDCAP4K
- Zoro # G000684610
- UPC # 65030883801
- Country of Origin Taiwan, Province of China
- Category Network Serial Cables
Dimensions
Height | 0.4" |
Width | 0.3" |
Length | 5.1" |
Details
Product Type | Video Capturing Device |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Dual Lite 12-793 6V 5Ah Emergency Light Battery (DUAL-LITE-12-793)
- ZORO SELECT Button Cell Battery, Lithium, 35mAh Cap (CR1220)
- ILC Replacement for Kodak Model 800 replacement light bulb lamp (MODEL 800 KODAK)
- ILC Replacement for Kodak Medalist replacement light bulb lamp (MEDALIST KODAK)
- STARTECH.COM Connect Your Serial Devices- And Transfer Your Files - 2 m Db9 Null Modem Cable (SCNM9FF2MBK)
- STARTECH.COM 25 Ft Straight Through Serial Cable - Db9 M/F (MXT100_25)
- AXIOM MANUFACTURING Axiom Ll Cable Rp-Tnc/Rp-Tnc Jack Cisco Compatible 5Ft - (AIR-CAB005LL-R-AX)
- BESTLINK NETWARE DB9 Female to Female Serial Cable- 10Ft (180232)
- CABLE WHOLESALE SCSI II cable, HPDB50 Half Pitch DB50 Male, 25 Twisted Pairs, 6 foot (10P1-02106)
- BESTLINK NETWARE DB9 Male to Female Serial Cable- 6Ft (180215)
- BESTLINK NETWARE DB9 Male to Female Serial Cable- 3Ft (180224)
- Startech.Com Network Serial Cables