Shop All Network Serial Cables
Startech.Com
Hdmi Cable With Locking Screw, HDMM2MLS
Mfr # HDMM2MLS
Zoro # G200684465
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Stress Resistant, Rugged, EMI Protection, Halogen Free, Flexible, Screw Lock, HDR Support, Multi-Stream Transport (MST) Support, Bend Resistant, Audio Return Channel (ARC), HDMI Ethernet Channel (HEC)
- Color Black
- Cable Length 6.56 ft
- Shielding Yes
- Cable Type HDMI
Product Information
- Brand Startech.Com
- MFR # HDMM2MLS
- Zoro # G200684465
- UPC # 65030889865
- Country of Origin China
- Category Network Serial Cables
Dimensions
Cable Length | 6.56 ft |
Details
Features | Stress Resistant, Rugged, EMI Protection, Halogen Free, Flexible, Screw Lock, HDR Support, Multi-Stream Transport (MST) Support, Bend Resistant, Audio Return Channel (ARC), HDMI Ethernet Channel (HEC) |
Color | Black |
Shielding | Yes |
Cable Type | HDMI |
Product Type | A/V Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Bluetooth 5.1 Channel Home Theater Syste (PT589BT)
- CORTELCO Cortelco 255444-VBA-20MD Wall Phone Value Line - Ash (255444-VBA-20MD)
- KENSINGTON SCREEN, PRIVACY, LAPTOP, 14"" (KMWK58352WW)
- MONOPRICE HDMI Cable, High Speed, Black, 5ft., 28AWG (4957)
- STARTECH.COM 25 Ft Straight Through Serial Cable - Db9 M/F (MXT100_25)
- STARTECH.COM Connect Your Serial Devices- And Transfer Your Files - 2 m Db9 Null Modem Cable (SCNM9FF2MBK)
- BESTLINK NETWARE DB9 Male to Female Serial Cable- 6Ft (180215)
- BLACK BOX Db9 Modular Adapter Kit (Unassembled), F (FA4509F-BK)
- ADD-ON Adddon Hp J9284D To Intel Xdacbl5M Compatible Taa Compliant (ADD-SHPDSIN-PDAC5M)
- MOXA 1Port Device Server, 10/100M Eth., Rs-232/422/485, Db9 Female, De-311 (DE-311)
- MOXA Db9 Female To Terminal Block (Mini DB9F-to-TB)
- Startech.Com Network Serial Cables