Shop All TV Mounts & Stands
Startech.Com
Flat Screen TV Wall Mount - Fixed - For 60" to 100" TVs
Mfr # FPWFXB1
Zoro # G5449833
product price: $75.39
/ea
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 1.2 in
- Width 24.61 in
- Material Steel and Plastic
- Includes Wall Bracket, Vertical Brackets, Bubble Level, M5 x 14 mm Screws, M6 x 14 mm Screws, M6 x 30 mm Screws, M8 x 50 mm Screws, Rectangular Washers, Small Spacers, Large Spacers, Wall Screws, Concrete Anchors, Round Washers, User Manual, M8 x 30 mm Screws
Product Information
- Brand Startech.Com
- MFR # FPWFXB1
- Zoro # G5449833
- UPC # 65030880497
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Height | 1.2 in |
Width | 24.61 in |
Length | 37.56 in |
Details
Color | Black |
Material | Steel and Plastic |
Includes | Wall Bracket, Vertical Brackets, Bubble Level, M5 x 14 mm Screws, M6 x 14 mm Screws, M6 x 30 mm Screws, M8 x 50 mm Screws, Rectangular Washers, Small Spacers, Large Spacers, Wall Screws, Concrete Anchors, Round Washers, User Manual, M8 x 30 mm Screws |
Features | Bubble Level, Heavy Duty, Spring Lock |
Product Type | Wall Mount |
Description
EASE OF INSTALLATION: Install this flat screen TV wall mount in 3 simple steps. For added convenience, concrete anchors included and there’s a built-in bubble level for smooth and even alignment. - SUPPORTS VESA COMPATIBLE DISPLAYS: Mount your large LCD, LED or plasma TV (60” to 100”) using this commercial grade TV mount. It supports both flat screen and curved TVs including LG, Samsung & Sony. - EASY TO USE: Featuring a fixed low profile design, sitting 1.2” from the wall, this television wall mount provides a consistent viewing angle. - HEAVY DUTY STEEL CONSTRUCTION: The heavy duty TV mounting bracket, engineered with steel, securely supports your large flat screen TV up to 165lb / 75 kg.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPOS EPOS 1000756 HSL 10 II Lifter for Sennheiser Wireless Headset (1000756)
- RAYOVAC D Alkaline Battery, 12 PK (ALD-12)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Zeus PC9-12SF2 (ML9-12241484)
- ILC Replacement for Panasonic Dmw-bcj13pp Battery (DMW-BCJ13PP)
- STARTECH.COM Full Motion Tv Wall Mount (FPWARTS1)
- BARKAN MOUNTS Barkan 29 - 65 inch Full Motion - 3 Movement Flat / Curved TV Ceiling Mount 88 lbs Black (3500B)
- HILLMAN Hillman Fasteners 122323 2 Pack; White Suspended Ceiling Track Hanger (595264)
- PEERLESS Articulating Mount, For Displays, 60 lb. (CMJ300)
- BARKAN MOUNTS 40" - 90" Full Motion TV Wall Mount with Integrated Amplified HDTV Indoor Antenna (TVA48)
- PYLE Flush Tv Wall Mount, PSW681MF1 (PSW681MF1)
- ZIOTEK INC Ziotek 111 0322 Aluminum Space-saving Four-groove; Desk Clamp Post (111 0322)
- Startech.Com TV Mounts & Stands